Shop All Straight Line Clamps
De-Sta-Co
2000 Pound Clamp
Mfr # 535-L
Zoro # G6605553
product price: $210.99
/ea
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Ergonomic Grip Handle
- Features Hardened Steel Pivot Pins and Bushings for Long Life
- Application Heavy Duty Clamping Applications, Welding
- Material - Machining Steel
- Base Mounting Style Flange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # 535-L
- Zoro # G6605553
- Country of Origin Germany
- Category Straight Line Clamps
Dimensions
Overall Depth | 2.87 in |
Height Under Arm | 2.63 in |
Arm Length | 3.35 in |
Overall Length | 6.3 in |
Details
Item | Straight Line Clamp |
Includes | Ergonomic Grip Handle |
Features | Hardened Steel Pivot Pins and Bushings for Long Life |
Application | Heavy Duty Clamping Applications, Welding |
Material - Machining | Steel |
Base Mounting Style | Flange |
Accommodates Workpiece Variation | No |
Holding Capacity - Maximum | 2,200 lbf |
Includes Locking Handle | No |
Mounting Holes Center to Center - Short Side | 1.77 in |
Handle and Lock Type | Standard Vertical Handle |
Body Material | Steel |
Mounting Holes Center to Center - Long Side | 2.05 in |
Handle Orientation | Vertical |
Description
Straight Line Clamp, Base Mounting Style Flange, Handle Orientation Vertical, Includes Locking Handle No, Holding Capacity - Maximum 2,200 lbf, Application Heavy Duty Clamping Applications, Welding, Accommodates Workpiece Variation No, Arm Length 3.35 in, Body Material Steel, Height Under Arm 2.63 in, Includes Ergonomic Grip Handle, Mounting Holes Center to Center - Long Side 2.05 in, Mounting Holes Center to Center - Short Side 1.77 in, Overall Depth 2.87 in, Overall Length 6.3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/2 Inch Drive x 19 mm 6-Point Impact Socket (SID22119)
- KO-KEN Socket 14mm Nut Grip 22mm 1/4 Sq. Drive (2450MS-14)
- DRILL AMERICA 1/4"-28 HSS Machine and Fraction Hand Bottoming Tap, Tap Thread Size: 1/4"-28 (T/A54471)
- MILWAUKEE TOOL SHOCKWAVE 2-9/16" Magnetic Nutdriver 7mm (10 Pk) (49-66-0707)
- DE-STA-CO Straight Line Clamp, 560 lb Cap (6015-R)
- DE-STA-CO Straight Line Clamp, 150 lb Cap (6001)
- DE-STA-CO Straight Line Clamp, 4600 lb Cap (5133)
- DE-STA-CO Toggle Clamp, Flanged Base, 800 Lbs, 3.52 (607)
- DE-STA-CO Manual Toggle Clamp, Straight Line, 200lb. (602-MM)
- DE-STA-CO Straight Line Action Clamp, 5800 lb Cap (5150-B)
- ZORO SELECT Toggle Clamp, Straight Line, Hole, SS, 400 (13G569)
- De-Sta-Co Machining Clamps & Accessories