Shop All Indoor Game Tables
De Rosa
De Rosa DRM312-GR 12 in. Kids Children Drum Set in Green - 3 Piece Set
Mfr # DRM312-GR
Zoro # G203923462
product price: $186.99
/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De Rosa
- MFR # DRM312-GR
- Zoro # G203923462
- UPC # 818205712730
- Country of Origin China
- Category Indoor Game Tables
Description
This isn't a flaky toy. The De Rosa kid's drum set is the all-in-one drumkit for aspiring drummers. A De Rosa drum set helps young kids develop the right techniques at an early age. If kids can't shoot the basketball into a 10-foot rim with an adult basketball, then why should we be giving kids an adult drumset? Give your kids the right start with a De Rosa kids drum set.
The DRM312 is recommended for kids less than eight years old and is built using real drum specifications, birch wood, and the authentic metal hardware you'd expect in higher-priced drumsets.
Color: Green.
Piece: 3.
12" bass drum.
8" tom with holder.
8" snare with holder.
8" cymbal with holder.
Junior drum throne.
Bass drum pedal.
Drumsticks.
Drum key.
Dimensions: 23"L x 22"H x 10"W.
The DRM312 is recommended for kids less than eight years old and is built using real drum specifications, birch wood, and the authentic metal hardware you'd expect in higher-priced drumsets.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LANDSCAPERS SELECT Nozzle Sweeper Brass (GB92103L)
- LOGO BRANDS Pittsburgh Steelers Mini Size Composite Football (625-93MC-1)
- CHAPIN GT 2L Hand Sprayer (10037)
- TOMAHAWK POWER 1.3HP Skid Sprayer Barrel Mount Honda GX35 100ft Hose 500 PSI Pump (TBS500)
- PYLE 6-String Electric Guitar Kit- Includes Amplifier with Accessory Kit (PEGKT99BK)
- FLASH FURNITURE Brown Folding Card Table - Portable Game Table (JB-2-BR-GG)
- TRADEMARK GAMEROOM Coca Cola Wood Dart Cabinet Set - Engraved Logo (Coke-7000-V3-E)
- BRISTOL Dreadnaught Acoustic-Electric Guitar (BD-15CE)
- DRUM WORKS FURNITURE Tractor Seat with Bracket for 9120Al, Black Vinyl (DWSP2096)
- SAGA Saga SV-75PP Half size Cremona Novice Violin Outfit in Purple (SV-75PP 1/2)
- PYLE Amp. And Monitor Sound Isolation Riser (PSI21)
- De Rosa Indoor Games