Shop All Indoor Game Tables
De Rosa
De Rosa BOG78-NT 7 in. and 8 in. Bongo Drum in Natural
Mfr # BOG78-NT
Zoro # G203923424
Free Shipping & Returns
$80.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand De Rosa
- MFR # BOG78-NT
- Zoro # G203923424
- Country of Origin China
- Category Indoor Game Tables
Description
Beginner and intermediate 7" and 8" lap bongos - You'll love this beautiful looking and sounding instrument from De Rosa! Features solid Asian ash hardwood construction with black/chrome rims and real animal skin heads - Solid, durable construction that lasts! Both bongos are tunable. Designed by professionals, for professionals!
Color: Natural.
Solid Asian Ash Hardwood Construction.
Both the 7" and 8" bongos are tunable.
Real 7" and 8" Animal Skin Heads.
Black and Chrome Hardware.
Brand new, beautiful sound, durable quality - perfect for beginners and intermediate players.
Dimensions: 16"L x 9.5"H x 7"W.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTA-KING Guard Building, W 48-7/8, H 98 1/4, w/HVAC (7648SLHVAC)
- OREGON Chain, Chamfer Chisel, 3/8", RA (91PX056G)
- TRUPER Tru-Tough 57 in Steel Square Transfer Shovel, Fiberglass Handle (PCL-FV)
- CHAMPION SPORTS Playground Ball, 8-1/2", Red (CSIPG85RD)
- BRUNSWICK BILLIARDS Paddle and Ball Set, For Table Tennis (51870848001)
- PYLE Professional Guitar Seat Padded Cushion (PYG60)
- AURORA Aurora AURWHT10-46 Premium Electric 10-46 Gauge Guitar Strings Light; White (AURWHT10-46)
- DRUM WORKS FURNITURE Tractor Seat with Bracket for 9120Al, Black Vinyl (DWSP2096)
- PETRO ENTERPRISES 19Th Hole Dartboard Cabinet (PE434505)
- JBL PROFESSIONAL Jbl Professional HL1450N Selenium Aluminum Horn (HL1450N)
- PYLE 9-Space Guitar Rack (PGST93)
- De Rosa Indoor Games