Shop All Indoor Game Tables
De Rosa
De Rosa BOG78-DB 7 in. and 8 in. Bongo Drum in Dark Brown
Mfr # BOG78-DB
Zoro # G803923299
product price: $68.59
/ea
$68.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De Rosa
- MFR # BOG78-DB
- Zoro # G803923299
- Country of Origin China
- Category Indoor Game Tables
Description
Beginner and intermediate 7" and 8" lap bongos - You'll love this beautiful looking and sounding instrument from De Rosa! Features solid Asian ash hardwood construction with black/chrome rims and real animal skin heads - Solid, durable construction that lasts! Both bongos are tunable. Designed by professionals, for professionals!
Color: Dark brown.
Solid Asian Ash Hardwood Construction.
Both the 7" and 8" bongos are tunable.
Real 7" and 8" Animal Skin Heads.
Black and Chrome Hardware.
Brand new, beautiful sound, durable quality - perfect for beginners and intermediate players.
Dimensions: 16"L x 9.5"H x 7"W.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLASSIC ACCESSORIES Grill Cover, Series Traeger Pellet, 34" (55-919-011501-00)
- TECUMSEH (Electric) Coil (30560A)
- EVERGUARD REPELLENTS Animal Repellent Spray For Deer and Rabbits 32 oz (ADPR032)
- DOGGIE BAG Doggie Bag 7x11.5 1.25 Mil White Flat Pack, PK1000 (DB19HC)
- PIONEER ELECTRONICS Professional Direct Drive Turntable (PI566886)
- SAGA Saga SV-75PP Quarter size Cremona Novice Violin Outfit in Purple (SV-75PP 1/4)
- BLUE Blue 260513 Blackout Spark SL Microphone (260513)
- FIRST TEAM First Team Pop-A-Shot Classic PVC Pop-A-Shot Classic Home Arcade Basketball Game (Pop-A-Shot Classic)
- HEY PLAY Hey Play AF358000 Deluxe Classic Carnival & Casino Game for Kids Complete Bingo Set (AF358000)
- PYLE Heavy-Duty Music Stand With 2Nd Tier (PKST2TZ)
- DRUM WORKSHOP Latin Percussion LP1400-TM UDU Drum Tambuta (LP1400-TM)
- De Rosa Indoor Games