Shop All Shaft Seals & Adapters
Dds
Shaft Seal, VG, 8mm ID, Nitrile Rubber
Mfr # 081503VG
Zoro # G700474375
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 8 mm
- Outside Dia. 15 mm
- Width 3 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dds
- MFR # 081503VG
- Zoro # G700474375
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 8 mm |
Outside Dia. | 15 mm |
Width | 3 mm |
Outside Diameter | 15 mm |
Overall Width | 3 mm |
Inside Diameter | 8 mm |
Description
Rotary Shaft Seal, Design Code VG, Inside Diameter 8 mm, Outside Diameter 15 mm, Overall Width 3 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, Spring Material Not Applicable, System of Measurement Metric, Application Needle Bearing or Rotary Applications, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Push Button Coupler (Male) (CMXZTSG1087NB)
- MAIN FILTER Hydraulic Filter, replaces PARKER 932648Q, Pressure Line, 10 micron, Outside-In (MF0058712)
- DIXON Air King Clamp Steel, 1" (A10)
- BESTORQ 1170K7 Micro V Belt, 117 in Pitch Length, 0.98 in Top Width, 7 Ribs (1170K7)
- DDS Shaft Seal, SC, 1.5in ID, Nitrile Rubber (38.155.567.93SC)
- DDS Shaft Seal, TC, 25mm ID, Nitrile Rubber (255008TC)
- DDS Shaft Seal, 35 x 72 x 10 mm., TCV, Fluoro Rubber (357210TCV)
- DDS Shaft Seal, 30 x 50 x 7 mm., TC, Nitrile Rubber (30507TC)
- DDS Shaft Seal, SB, 20mm ID, Nitrile Rubber (204207SB)
- DDS Shaft Seal, 115 x 150 x 12 mm., Nitrile Rubber (11515012TC)
- DDS Shaft Seal, TC, 120mm ID, Nitrile Rubber (12014015TC)
- Dds Motor Supplies