Shop All Shaft Seals & Adapters
Dds
Shaft Seal, VG, 8mm ID, Nitrile Rubber
Mfr # 08133.5VG
Zoro # G100474371
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 8 mm
- Outside Dia. 13 mm
- Width 3.5 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dds
- MFR # 08133.5VG
- Zoro # G100474371
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 8 mm |
Outside Dia. | 13 mm |
Width | 3.5 mm |
Inside Diameter | 8 mm |
Outside Diameter | 13 mm |
Overall Width | 3.5 mm |
Description
Rotary Shaft Seal, Design Code VG, Inside Diameter 8 mm, Outside Diameter 13 mm, Overall Width 3.5 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, Spring Material Not Applicable, System of Measurement Metric, Application Needle Bearing or Rotary Applications, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECTRUM Grease Fitting Cap, 2 3/4" L, Blue, PK10 (37023)
- REELCRAFT Switch (260425)
- CONTROL DEVICES Valve, Pressure, 2" Connection, 5" Dia. (NBR20-0T015)
- PARKER Repair Kit, For 4vv77 (E702998GRG)
- DDS Shaft Seal, SC, 35mm ID, Nitrile Rubber (356207SC)
- DDS Shaft Seal, 25 x 42 x 8 mm., TC, Nitrile Rubber (25428TC)
- DDS Shaft Seal, 250 x 280 x 15 mm., Fluoro Rubber (25028015TCV)
- DDS Shaft Seal, 20 x 30 x 7 mm., Nitrile Rubber (203007TC)
- DDS Shaft Seal, 19 x 35 x 7 mm., TC, Nitrile Rubber (19357TC)
- DDS Shaft Seal, 35 x 47 x 7 mm., Nitrile Rubber (354707TC)
- DDS Shaft Seal, TC, 16mm ID, Nitrile Rubber (163008TC)
- Dds Shaft Seals & Adapters