Shop All Shaft Seals & Adapters
Dds
Shaft Seal, VG, 6mm ID, Nitrile Rubber
Mfr # 061203VG
Zoro # G700474467
product price: $5.59
/ea
Sold in multiples of 2 for $11.18
$11.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 6 mm
- Outside Dia. 12 mm
- Lip Material Nitrile Rubber
- Max. Pressure 7 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 061203VG
- Zoro # G700474467
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 6 mm |
Outside Dia. | 12 mm |
Width | 3 mm |
Inside Diameter | 6 mm |
Overall Width | 3 mm |
Outside Diameter | 12 mm |
Description
Rotary Shaft Seal, Design Code VG, Inside Diameter 6 mm, Outside Diameter 12 mm, Overall Width 3 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, Spring Material Not Applicable, System of Measurement Metric, Application Needle Bearing or Rotary Applications, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOSHOK 3 Valve Manifold, Soft Seat, Flange x 1/2 NPT Female, 316 SS, 0.187" Orifice (3110-MFS)
- GAST Piston Air Compressor/Vacuum Pump, 1/6HP (1LAA-251-M100X)
- BALDOR-RELIANCE Motor, 3 HP, 1760 rpm, 3-Phase (VEM3561T)
- PIX Belt, B Kevlar, 5/8 x 81 in. OC (B78K)
- DDS Shaft Seal, 6 x 12 x 4 mm., Nitrile Rubber (061204SC)
- DDS Shaft Seal, 50 x 68 x 10 mm., TC, Nitrile Rubber (506810TC)
- DDS Shaft Seal, TC, 40mm ID, Nitrile Rubber (405606TC)
- DDS Shaft Seal, TC, 1in ID, Nitrile Rubber (IN25.438.19.52TC)
- DDS Shaft Seal, 30 x 40 x 4 mm., Nitrile Rubber (304004VC)
- DDS Shaft Seal, 10 x 20 x 4 mm., Nitrile Rubber (102004VC)
- DDS Shaft Seal, TC, 1in ID, Nitrile Rubber (IN25.438.17.93TC)
- Dds Motor Supplies