Shop All Shaft Seals & Adapters
Dds
Shaft Seal, VG, 60mm ID, Nitrile Rubber
Mfr # 607204VG
Zoro # G700476812
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 60 mm
- Outside Dia. 72 mm
- Width 4 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dds
- MFR # 607204VG
- Zoro # G700476812
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 60 mm |
Outside Dia. | 72 mm |
Width | 4 mm |
Outside Diameter | 72 mm |
Inside Diameter | 60 mm |
Overall Width | 4 mm |
Description
Rotary Shaft Seal, Design Code VG, Inside Diameter 60 mm, Outside Diameter 72 mm, Overall Width 4 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, Spring Material Not Applicable, System of Measurement Metric, Application Needle Bearing or Rotary Applications, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 2 Groove 16.35 in OD (1602B)
- GATES Female Jic 37 Flare Cap (Sae To Sae) Coupl/Adapter, G60401-0006 (G60401-0006)
- CLIMAX METAL PRODUCTS CC-100-100 Metric One-Piece Clamping Coupling Recessed Screw (CC-100-100)
- ARO Manual Air Control Valve, 3-Way, 1/8in NPT (224-C)
- DDS Shaft Seal, SA, 22mm ID, Nitrile Rubber (224210SA)
- DDS Shaft Seal, VG, 35mm ID, Nitrile Rubber (356205VG)
- DDS Shaft Seal, TCV, 130mm ID, Fluoro Rubber (13017012TCV)
- DDS Shaft Seal, 20 x 36 x 7 mm., TC, Nitrile Rubber (20367TC)
- DDS Shaft Seal, 30 x 62 x 7 mm., Fluoro Rubber (306207TCV)
- DDS Shaft Seal, TF, 35mm ID, Nitrile Rubber (354507TF)
- DDS Shaft Seal, 80 x 100 x 10 mm., Nitrile Rubber (8010010TC)
- Dds Shaft Seals & Adapters