Shop All Shaft Seals & Adapters
Dds
Shaft Seal, VG, 5mm ID, Nitrile Rubber
Mfr # 051002VG
Zoro # G100474449
product price: $5.89
/ea
Sold in multiples of 2 for $11.78
$11.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 5 mm
- Outside Dia. 10 mm
- Width 2 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 051002VG
- Zoro # G100474449
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 5 mm |
Outside Dia. | 10 mm |
Width | 2 mm |
Inside Diameter | 5 mm |
Overall Width | 2 mm |
Outside Diameter | 10 mm |
Description
Rotary Shaft Seal, Design Code VG, Inside Diameter 5 mm, Outside Diameter 10 mm, Overall Width 2 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, Spring Material Not Applicable, System of Measurement Metric, Application Needle Bearing or Rotary Applications, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Jaw Coupling Spider, Polyurethane (JD32/51-92Y)
- RULAND Shaft Collar, Threaded, 1Pc, 7/8-9 In, Steel (TCL-14-9-F)
- NSK 6200 Series Single Row Deep Groove Ball Bearing (6201Z C3)
- WESTWARD Grease Fitting Adapter, Stl, 3/4" L, PK5 (52NZ81)
- DDS Shaft Seal, VG, 14mm ID, Nitrile Rubber (142005VG)
- DDS Shaft Seal, SC, 45mm ID, Nitrile Rubber (456506SC)
- DDS Shaft Seal, SC, 0.75in ID, Nitrile Rubber (19.0531.756.35SC)
- DDS Shaft Seal, TC, 62mm ID, Nitrile Rubber (629513TC)
- DDS Shaft Seal, TCN, 17mm ID, Nitrile Rubber (172806TCN)
- DDS Shaft Seal, 20 x 30 x 7 mm., Nitrile Rubber (203007TC)
- DDS Shaft Seal, 55mm I. D., 68mm O. D., 8mm W (55688SC)
- Dds Motor Supplies