Shop All Shaft Seals & Adapters
Dds
Shaft Seal, VG, 40mm ID, Nitrile Rubber
Mfr # 404804VG
Zoro # G700476423
product price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 40 mm
- Outside Dia. 48 mm
- Width 4 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 404804VG
- Zoro # G700476423
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 40 mm |
Outside Dia. | 48 mm |
Width | 4 mm |
Overall Width | 4 mm |
Outside Diameter | 48 mm |
Inside Diameter | 40 mm |
Description
Rotary Shaft Seal, Design Code VG, Inside Diameter 40 mm, Outside Diameter 48 mm, Overall Width 4 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, Spring Material Not Applicable, System of Measurement Metric, Application Needle Bearing or Rotary Applications, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROWNING 1 Groove Cast Iron Bushed Bore Multiple Sheave, 1TB38 (1TB38)
- MITSUBOSHI GigaTorque Timing Belt 8mm Pitch, Carbon Fiber Cord, 36mm W x 1760mm L - 8MGT-1760-36 (360G8M1760)
- BROAN Motor and Wheel (97012038)
- GATES SPC4250 Metric V-Belt, 4250mm Outside Length, 22mm Top Width, 1 Ribs (SPC4250)
- DDS Shaft Seal, SC, 1.125in ID, Nitrile Rubber (IN28.5741.277.93SC)
- DDS Shaft Seal, SC, 40mm ID, Nitrile Rubber (406806SC)
- DDS Shaft Seal, 4 x 8 x 2 mm., Nitrile Rubber (040802VC)
- DDS Shaft Seal, SC, 0.437in ID, Nitrile Rubber (IN11.1125.46.35SC)
- DDS Shaft Seal, 18 x 30 x 6 mm., TC, Nitrile Rubber (18306TC)
- DDS Shaft Seal, TC, 1.125in ID, Nitrile Rubber (IN28.5744.456.35TC)
- DDS Shaft Seal, 45 x 60 x 10 mm., TC, Nitrile Rubber (456010TC)
- Dds Motor Supplies