Shop All Shaft Seals & Adapters
Dds
Shaft Seal, VG, 35mm ID, Nitrile Rubber
Mfr # 354304VG
Zoro # G500476050
product price: $12.85
/ea
Sold in multiples of 2 for $25.70
$25.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 35 mm
- Outside Dia. 43 mm
- Width 4 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 354304VG
- Zoro # G500476050
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 35 mm |
Outside Dia. | 43 mm |
Width | 4 mm |
Inside Diameter | 35 mm |
Outside Diameter | 43 mm |
Overall Width | 4 mm |
Description
Rotary Shaft Seal, Design Code VG, Inside Diameter 35 mm, Outside Diameter 43 mm, Overall Width 4 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, Spring Material Not Applicable, System of Measurement Metric, Application Needle Bearing or Rotary Applications, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 2L260 Cogged V-Belt, 26" Outside Length, 1/4" Top Width, 1 Ribs (13V782)
- FESTO Push-In T-Fitting QSMTL-M3-4 (QSMTL-M3-4)
- BESTORQ Banded Cogged Belt, 67 in Outside Length, 1.875 in Top Width, 5 Ribs (5/3VX670)
- RENEWABLE LUBRICANTS Oven/Chain Lube, Bio-Extreme HT 68, 5 Gal. (81854)
- DDS Shaft Seal, 95 x 125 x 12 mm., Nitrile Rubber (9512512TC)
- DDS Shaft Seal, SC, 45mm ID, Nitrile Rubber (456506SC)
- DDS Shaft Seal, SF, 40mm ID, Nitrile Rubber (405206SF)
- DDS Shaft Seal, 140 x 170 x 15 mm., TCV, Fluoro Rubber (14017015TCV)
- DDS Shaft Seal, SC, 1.75in ID, Nitrile Rubber (IN44.4569.8512.7SC)
- DDS Shaft Seal, 32 x 52 x 7 mm., SC, Nitrile Rubber (32527SC)
- SEAL PWR ENGINE PART Connecting Rod Bearing Set, 8-2555A40 (8-2555A40)
- Dds Shaft Seals & Adapters