Shop All Shaft Seals & Adapters
Dds
Shaft Seal, VG, 26mm ID, Nitrile Rubber
Mfr # 263404VG
Zoro # G700475792
product price: $7.25
/ea
Sold in multiples of 2 for $14.50
$14.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 26 mm
- Outside Dia. 34 mm
- Width 4 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 263404VG
- Zoro # G700475792
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 26 mm |
Outside Dia. | 34 mm |
Width | 4 mm |
Inside Diameter | 26 mm |
Overall Width | 4 mm |
Outside Diameter | 34 mm |
Description
Rotary Shaft Seal, Design Code VG, Inside Diameter 26 mm, Outside Diameter 34 mm, Overall Width 4 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, Spring Material Not Applicable, System of Measurement Metric, Application Needle Bearing or Rotary Applications, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Spring, Motor, Pk12 (1R390)
- NTN Radial/Deep Groove Ball Brg - 10 Mm Id X 30 Mm Od X 12.7 Mm W; Single Seal & Single Shield (WC87500/2AS)
- GATES Power Round Belts, 9 X 190 PR (9 X 190 PR)
- D&D 70" Outside Length, 3/8" Top Width, 1 Ribs (3V700)
- DDS Shaft Seal, 30 x 42 x 6 mm., TCV, Fluoro Rubber (30426TCV)
- DDS Shaft Seal, SC, 1.625in ID, Nitrile Rubber (IN41.2760.327.93SC)
- DDS Shaft Seal, TC, 1.25in ID, Nitrile Rubber (IN31.7544.459.52TC)
- DDS Shaft Seal, SC, 1.5in ID, Nitrile Rubber (IN38.157.157.93SC)
- DDS Shaft Seal, TC, 42mm ID, Nitrile Rubber (427612TC)
- DDS Shaft Seal, TC, 0.75in ID, Nitrile Rubber (IN19.0531.754.76TC)
- DDS Shaft Seal, 6 x 10 x 2 mm., Nitrile Rubber (061002VC)
- Dds Shaft Seals & Adapters