Shop All Shaft Seals & Adapters
Dds
Shaft Seal, VG, 16mm ID, Nitrile Rubber
Mfr # 162003VG
Zoro # G100475323
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 16 mm
- Outside Dia. 20 mm
- Width 3 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dds
- MFR # 162003VG
- Zoro # G100475323
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 16 mm |
Outside Dia. | 20 mm |
Width | 3 mm |
Overall Width | 3 mm |
Inside Diameter | 16 mm |
Outside Diameter | 20 mm |
Description
Rotary Shaft Seal, Design Code VG, Inside Diameter 16 mm, Outside Diameter 20 mm, Overall Width 3 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, Spring Material Not Applicable, System of Measurement Metric, Application Needle Bearing or Rotary Applications, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER LUBE Multipurpse Grease, PTFE, 14.1 oz., NLGI 00 (41150/00)
- DAYTON C109 V-Belt, 113" Outside Length, 7/8" Top Width, 1 Ribs (4FH86)
- PIX Belt, B Kevlar, 5/8 x 131 in. OC (B128K)
- BESTORQ Banded Belt, 112 in Outside Length, 1/2 in Top Width, 2 Ribs (A110/02)
- DDS Shaft Seal, TCN, 60mm ID, Nitrile Rubber (608007TCN)
- DDS Shaft Seal, SC, 0.75in ID, Nitrile Rubber (IN19.0531.754.76SC)
- DDS Shaft Seal, TC, 1.25in ID, Nitrile Rubber (IN31.7550.812.7TC)
- DDS Shaft Seal, 22 x 32 x 7 mm., TCV, Fluoro Rubber (22327TCV)
- DDS Shaft Seal, VB, 20mm ID, Nitrile Rubber (203004VB)
- DDS Shaft Seal, 35 x 52 x 7 mm., Nitrile Rubber (355207TC)
- CR-SKF Type CRW1 Small Bore Radial Shaft Seal, 1-1/8 in ID x 1.752 in OD x 1/4 in W, Nitrile Lip (11138)
- Dds Motor Supplies