Shop All Shaft Seals & Adapters
Dds
Shaft Seal, VG, 131mm ID, Nitrile Rubber
Mfr # 131903VG
Zoro # G300475239
product price: $9.69
/ea
Sold in multiples of 2 for $19.38
$19.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 131 mm
- Outside Dia. 319 mm
- Width 3 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 131903VG
- Zoro # G300475239
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 131 mm |
Outside Dia. | 319 mm |
Width | 3 mm |
Outside Diameter | 319 mm |
Overall Width | 3 mm |
Inside Diameter | 131 mm |
Description
Rotary Shaft Seal, Design Code VG, Inside Diameter 131 mm, Outside Diameter 319 mm, Overall Width 3 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, Spring Material Not Applicable, System of Measurement Metric, Application Needle Bearing or Rotary Applications, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 1 Groove 7.25 in OD (BK75)
- COXREELS Spring Canister Assembly, Steel (8329-1)
- DYNABRADE Speed Regulator (57053)
- BESSEY Cross Bar, 3" For BC Bearing Heaters (BC 3)
- DDS Shaft Seal, 85mm I. D., 130mm O. D., 10mm W (8513010SC)
- DDS Shaft Seal, 20 x 47 x 7 mm., TC, Nitrile Rubber (20477TC)
- DDS Shaft Seal, 60 x 80 x 10 mm., TC, Nitrile Rubber (608010TC)
- DDS Shaft Seal, SC, 14mm ID, Nitrile Rubber (142405SC)
- DDS Shaft Seal, 95 x 110 x 10 mm., SCV, Fluoro Rubber (9511010SCV)
- DDS Shaft Seal, SC, 22mm ID, Nitrile Rubber (224207SC)
- DDS Shaft Seal, 20 x 30 x 7 mm., Nitrile Rubber (203007TC)
- Dds Motor Supplies