Shop All Shaft Seals & Adapters
Dds
Shaft Seal, VG, 125mm ID, Nitrile Rubber
Mfr # 12514007VG
Zoro # G900474847
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 125 mm
- Outside Dia. 140 mm
- Width 7 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dds
- MFR # 12514007VG
- Zoro # G900474847
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 125 mm |
Outside Dia. | 140 mm |
Width | 7 mm |
Outside Diameter | 140 mm |
Inside Diameter | 125 mm |
Overall Width | 7 mm |
Description
Rotary Shaft Seal, Design Code VG, Inside Diameter 125 mm, Outside Diameter 140 mm, Overall Width 7 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, Spring Material Not Applicable, System of Measurement Metric, Application Needle Bearing or Rotary Applications, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON N2C-100 Acetal Two-Piece Clamping Collar (1F580)
- CAMPBELL HAUSFELD Recoil Nylon Hose, 25 ft. (MP268100AV)
- FESTO Lubricator LOE-D-MIDI-U (LOE-D-MIDI-U)
- DAYTON 3L630 V-Belt, 63" Outside Length, 3/8" Top Width, 1 Ribs (13V786)
- DDS Shaft Seal, SC, 14mm ID, Nitrile Rubber (142407SC)
- DDS Shaft Seal, 22 x 40 x 10 mm., TC, Nitrile Rubber (224010TC)
- DDS Shaft Seal, 16 x 28 x 7 mm., TCV, Fluoro Rubber (16287TCV)
- DDS Shaft Seal, 50mm I. D., 90mm O. D., 13mm W (509013SC)
- DDS Shaft Seal, 30 x 55 x 7 mm., SCV, Fluoro Rubber (30557SCV)
- DDS Shaft Seal, TCN, 16mm ID, Nitrile Rubber (16304.5TCN)
- SKF Shaft Seal, 30 x 62 x 7 mm., HMS5, Nitrile Rubber (30X62X7 HMS5 RG)
- Dds Shaft Seals & Adapters