Shop All Shaft Seals & Adapters
Dds
Shaft Seal, VG, 1.125in ID, Nitrile Rubber
Mfr # 28.5734.923.17VG
Zoro # G600475779
product price: $7.25
/ea
Sold in multiples of 2 for $14.50
$14.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 28.57 mm
- Outside Dia. 34.92 mm
- Width 3.17 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 28.5734.923.17VG
- Zoro # G600475779
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 28.57 mm |
Outside Dia. | 34.92 mm |
Width | 3.17 mm |
Outside Diameter | 1.375 in |
Overall Width | 0.125 in |
Inside Diameter | 1.125 in |
Description
Rotary Shaft Seal, Design Code VG, Inside Diameter 1.125 in, Outside Diameter 1.375 in, Overall Width 0.125 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, Spring Material Not Applicable, System of Measurement Inch, Application Needle Bearing or Rotary Applications, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES MegaCrimp Couplings (16G-16FFORX)
- SKF Shaft Seal, 25 x 47 x 7 mm., HMS5, Nitrile Rubber (25X47X7 HMS5 RG)
- TRITAN Radial Ball Bearing, PS, 35mm, 6207ZZ (6207 ZZ/C3 PRX)
- SMITH BEARING Cam Follower, Hvy Stud, Hex Socket, Unseal (HR-3-B)
- DDS Shaft Seal, TC, 1.125in ID, Nitrile Rubber (IN28.5742.866.35TC)
- DDS Shaft Seal, SC, 60mm ID, Nitrile Rubber (608508SC)
- DDS Shaft Seal, 4 x 8 x 2 mm., Nitrile Rubber (040802VC)
- DDS Shaft Seal, SC, 30mm ID, Nitrile Rubber (304004SC)
- DDS Shaft Seal, 45 x 60 x 7 mm., Nitrile Rubber (456007TC)
- DDS Shaft Seal, SC, 20mm ID, Nitrile Rubber (204809SC)
- Dds Motor Supplies