Shop All Shaft Seals & Adapters
Dds
Shaft Seal, VG, 100mm ID, Nitrile Rubber
Mfr # 10011005VG
Zoro # G700474689
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 100 mm
- Outside Dia. 110 mm
- Width 5 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dds
- MFR # 10011005VG
- Zoro # G700474689
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 100 mm |
Outside Dia. | 110 mm |
Width | 5 mm |
Outside Diameter | 110 mm |
Inside Diameter | 100 mm |
Overall Width | 5 mm |
Description
Rotary Shaft Seal, Design Code VG, Inside Diameter 100 mm, Outside Diameter 110 mm, Overall Width 5 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, Spring Material Not Applicable, System of Measurement Metric, Application Needle Bearing or Rotary Applications, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Hose Fitting, Sleeve, 3/16 In (900568-4B)
- BESTORQ Aftermarket CASE - I H 236161R2 Replacement Belt, 3V475 (3V475)
- BAND-IT Band Clamp, SS, Min.Dia. 3/4 In., PK10 (GRP12S)
- SPEEDAIRE Flange Mount, 2 1/2 In (6X474)
- DDS Shaft Seal, SC, 1.5in ID, Nitrile Rubber (IN38.157.157.93SC)
- DDS Shaft Seal, SF, 35mm ID, Nitrile Rubber (355507SF)
- DDS Shaft Seal, TC, 35mm ID, Nitrile Rubber (355708TC)
- DDS Shaft Seal, TB, 125mm ID, Nitrile Rubber (12515514TB)
- DDS Shaft Seal, 32 x 52 x 7 mm., SC, Nitrile Rubber (32527SC)
- DDS Shaft Seal, 22 x 28 x 4 mm., Nitrile Rubber (222804VC)
- DDS Shaft Seal, 101.6mm I. D., 127mm O. D. (101.612712.7SC)
- Dds Motor Supplies