Shop All Shaft Seals & Adapters
Dds
Shaft Seal, VB, 20mm ID, Nitrile Rubber
Mfr # 203004VB
Zoro # G600473027
product price: $6.25
/ea
Sold in multiples of 2 for $12.50
$12.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 20 mm
- Outside Dia. 30 mm
- Width 4 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 203004VB
- Zoro # G600473027
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 20 mm |
Outside Dia. | 30 mm |
Width | 4 mm |
Outside Diameter | 30 mm |
Overall Width | 4 mm |
Inside Diameter | 20 mm |
Details
Item | Rotary Shaft Seal |
Seal Type | Single Lip Seal |
Lip Material | Nitrile Rubber |
Design Code | VB |
Max. Pressure | 7 psi |
Standards | DIN 3760 |
Spring Reinforcement | No |
Hardness | 45 HRC @ 4 m/s and 55 HRC @ 10 m/s |
Maximum Pressure | 7 psi |
Number of Lips | 1 |
System of Measurement | Metric |
Contact Type | Contact Seal |
Maximum Temperature | 250 Degrees F |
Minimum Temperature | -40 Degrees F |
For Fluid Type | Alcohol, Automatic Transmission Fluid, Cutting Oil, E.P. Lubricants, Engine Oil, Gasoline, Gear Oil, Grease, Hydrochloric Acid Solution, Light Oil/Kerosene, Machine Oil No.2, Petroleum Base Lubricating Oil, Sulfuric Acid Solution, Turbine Oil No.2, Water-Glycol |
Case Coating | None |
Description
Rotary Shaft Seal, Design Code VB, Inside Diameter 20 mm, Outside Diameter 30 mm, Overall Width 4 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, Spring Material Not Applicable, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ H Timing Belts (360H100)
- MARATHON MOTORS Capacitor-Start/Run General Purpose Motor, 3/4 HP, 115/208-230V AC Voltage, 56 Frame (056B17DRR70004A1)
- MARATHON MOTORS Vector Motor, 1/4 HP, .75 lb-ft, 230/460V (056H17T2001)
- DODGE Couplings/Flex Clutch, PX90 TAPER-LOCK FLG ASSY 2517 (PX90 TAPER-LOCK FLG ASSY 2517)
- DDS Shaft Seal, TC, 30mm ID, Nitrile Rubber (306212TC)
- DDS Shaft Seal, 95 x 120 x 13 mm., TC, Nitrile Rubber (9512013TC)
- DDS Shaft Seal, TC, 22mm ID, Nitrile Rubber (224207TC)
- DDS Shaft Seal, SB, 25mm ID, Nitrile Rubber (254210SB)
- DDS Shaft Seal, SC, 64mm ID, Nitrile Rubber (648512SC)
- DDS Shaft Seal, TC, 16mm ID, Nitrile Rubber (162707TC)
- DDS Shaft Seal, SC, 1.75in ID, Nitrile Rubber (IN44.4568.2612.7SC)
- Dds Motor Supplies