Shop All Shaft Seals & Adapters
Dds
Shaft Seal, TF, 85mm ID, Nitrile Rubber
Mfr # 8511012TF
Zoro # G600473355
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Dual Lip Seal
- Inside Dia. 85 mm
- Outside Dia. 110 mm
- Lip Material Nitrile Rubber
- Max. Pressure 7 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dds
- MFR # 8511012TF
- Zoro # G600473355
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 85 mm |
Outside Dia. | 110 mm |
Width | 12 mm |
Outside Diameter | 110 mm |
Overall Width | 12 mm |
Inside Diameter | 85 mm |
Details
Item | Rotary Shaft Seal |
Seal Type | Dual Lip Seal |
Lip Material | Nitrile Rubber |
Design Code | TF |
Max. Pressure | 7 psi |
Maximum Pressure | 7 psi |
System of Measurement | Metric |
Seal Design | TF |
Number of Lips | 2 |
Lip Material Application | Nitrile Rubber for General Applications |
Contact Type | Contact Seal |
Case Coating | None |
Spring Reinforcement | Yes |
Description
Rotary Shaft Seal, Design Code TF, Inside Diameter 85 mm, Outside Diameter 110 mm, Overall Width 12 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None, Seal Type Dual Lip Seal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRAYON Mold Cleaner/Inhibitor, 16 oz. (S00351000)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 4 Groove 7.15" OD (684B)
- FASCO Direct Drive Blower Motor, 1/3 HP, 115V (D727)
- SPEEDAIRE Coupler Body, Hose Barb, 1/4, Aluminum (30E620)
- DDS Shaft Seal, 25 x 47 x 7 mm., Nitrile Rubber (254707TC)
- DDS Shaft Seal, SC, 40mm ID, Nitrile Rubber (405206SC)
- DDS Shaft Seal, 40 x 62 x 10 mm., SCV, Fluoro Rubber (406210SCV)
- DDS Shaft Seal, 45 x 62 x 10 mm., SCV, Fluoro Rubber (456210SCV)
- DDS Shaft Seal, SB, 14mm ID, Nitrile Rubber (142807SB)
- DDS Shaft Seal, SC, 1.125in ID, Nitrile Rubber (IN28.5747.626.35SC)
- DDS Shaft Seal, 70 x 90 x 10 mm., Fluoro Rubber (709010TCV)
- Dds Motor Supplies