Shop All Shaft Seals & Adapters
Dds
Shaft Seal, TF, 64mm ID, Nitrile Rubber
Mfr # 649013TF
Zoro # G500472533
product price: $68.29
/ea
$68.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Dual Lip Seal
- Inside Dia. 64 mm
- Outside Dia. 90 mm
- Width 13 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 649013TF
- Zoro # G500472533
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 64 mm |
Outside Dia. | 90 mm |
Width | 13 mm |
Outside Diameter | 90 mm |
Overall Width | 13 mm |
Inside Diameter | 64 mm |
Details
Item | Rotary Shaft Seal |
Seal Type | Dual Lip Seal |
Lip Material | Nitrile Rubber |
Design Code | TF |
Max. Pressure | 7 psi |
Maximum Pressure | 7 psi |
System of Measurement | Metric |
Contact Type | Contact Seal |
Seal Design | TF |
Lip Material Application | Nitrile Rubber for General Applications |
Spring Reinforcement | Yes |
Case Coating | None |
Number of Lips | 2 |
Description
Rotary Shaft Seal, Design Code TF, Inside Diameter 64 mm, Outside Diameter 90 mm, Overall Width 13 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None, Seal Type Dual Lip Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, TC, 22mm ID, Nitrile Rubber (224205TC)
- FESTO Compact Cylinder ADN-20-25-I-P-A (ADN-20-25-I-P-A)
- NTN NTN 7212B, Angular Contact Bearing 60 Mm Id X 110 Mm Od X 22 Mm W Open (7212B)
- NTN Radial/Deep Groove Ball Brg - 70 Mm Id X 150 Mm Od X 63.5 Mm W; Double Shielded (63314Z)
- DDS Shaft Seal, TC, 16mm ID, Nitrile Rubber (162505TC)
- DDS Shaft Seal, TCV, 30mm ID, Fluoro Rubber (304510TCV)
- DDS Shaft Seal, 30 x 52 x 7 mm., Nitrile Rubber (305207TC)
- DDS Shaft Seal, 80 x 105 x 10 mm., TC, Nitrile Rubber (8010510TC)
- DDS Shaft Seal, SA, 22mm ID, Nitrile Rubber (224210SA)
- DDS Shaft Seal, 55 x 85 x 8 mm., Nitrile Rubber (558508TC)
- DDS Shaft Seal, 48 x 70 x 9 mm., TC, Nitrile Rubber (48709TC)
- Dds Motor Supplies