Shop All Shaft Seals & Adapters
Dds
Shaft Seal, TF, 60mm ID, Nitrile Rubber
Mfr # 609010TF
Zoro # G500472656
product price: $68.29
/ea
$68.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Dual Lip Seal
- Inside Dia. 60 mm
- Outside Dia. 90 mm
- Width 10 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 609010TF
- Zoro # G500472656
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 60 mm |
Outside Dia. | 90 mm |
Width | 10 mm |
Outside Diameter | 90 mm |
Overall Width | 10 mm |
Inside Diameter | 60 mm |
Details
Item | Rotary Shaft Seal |
Seal Type | Dual Lip Seal |
Lip Material | Nitrile Rubber |
Design Code | TF |
Max. Pressure | 7 psi |
Standards | DIN 3760 |
Maximum Temperature | 250 Degrees F |
Maximum Pressure | 7 psi |
Case Coating | None |
Minimum Temperature | -40 Degrees F |
System of Measurement | Metric |
Number of Lips | 2 |
For Fluid Type | Alcohol, Automatic Transmission Fluid, Cutting Oil, E.P. Lubricants, Engine Oil, Gasoline, Gear Oil, Grease, Hydrochloric Acid Solution, Light Oil/Kerosene, Machine Oil No.2, Petroleum Base Lubricating Oil, Sulfuric Acid Solution, Turbine Oil No.2, Water-Glycol |
Spring Reinforcement | Yes |
Lip Material Application | Nitrile Rubber for General Applications |
Contact Type | Contact Seal |
Seal Design | TF |
Hardness | 45 HRC @ 4 m/s and 55 HRC @ 10 m/s |
Description
Rotary Shaft Seal, Design Code TF, Inside Diameter 60 mm, Outside Diameter 90 mm, Overall Width 10 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Adaptor Spindle, 5/8 In.-11, Cone or Plug (53652)
- ZORO SELECT V-Belt, A75 (51EU07)
- REELCRAFT Service Kit, RT Latch Parts (S602280)
- LINCOLN Grease Fitting Kit, Fractional Assortment (5469)
- DDS Shaft Seal, 40 x 55 x 10 mm., TC, Nitrile Rubber (405510TC)
- DDS Shaft Seal, TC, 23mm ID, Nitrile Rubber (233707TC)
- DDS Shaft Seal, VG, 0.25in ID, Nitrile Rubber (IN6.3512.73.17VG)
- DDS Shaft Seal, 22 x 32 x 7 mm., Nitrile Rubber (223207TC)
- DDS Shaft Seal, TCN, 18mm ID, Nitrile Rubber (183006TCN)
- DDS Shaft Seal, 40 x 60 x 10 mm., SCV, Fluoro Rubber (406010SCV)
- DDS Shaft Seal, TCN, 25mm ID, Nitrile Rubber (254511TCN)
- Dds Shaft Seals & Adapters