Shop All Shaft Seals & Adapters
Dds
Shaft Seal, TF, 60mm ID, Nitrile Rubber
Mfr # 607508TF
Zoro # G100472483
product price: $58.79
/ea
$58.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Dual Lip Seal
- Inside Dia. 60 mm
- Outside Dia. 75 mm
- Width 8 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 607508TF
- Zoro # G100472483
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 60 mm |
Outside Dia. | 75 mm |
Width | 8 mm |
Overall Width | 8 mm |
Inside Diameter | 60 mm |
Outside Diameter | 75 mm |
Details
Item | Rotary Shaft Seal |
Seal Type | Dual Lip Seal |
Lip Material | Nitrile Rubber |
Design Code | TF |
Max. Pressure | 7 psi |
Standards | DIN 3760 |
Seal Design | TF |
Number of Lips | 2 |
Case Coating | None |
Hardness | 45 HRC @ 4 m/s and 55 HRC @ 10 m/s |
Maximum Pressure | 7 psi |
Maximum Temperature | 250 Degrees F |
Minimum Temperature | -40 Degrees F |
Spring Reinforcement | Yes |
Lip Material Application | Nitrile Rubber for General Applications |
Contact Type | Contact Seal |
For Fluid Type | Alcohol, Automatic Transmission Fluid, Cutting Oil, E.P. Lubricants, Engine Oil, Gasoline, Gear Oil, Grease, Hydrochloric Acid Solution, Light Oil/Kerosene, Machine Oil No.2, Petroleum Base Lubricating Oil, Sulfuric Acid Solution, Turbine Oil No.2, Water-Glycol |
System of Measurement | Metric |
Description
Rotary Shaft Seal, Design Code TF, Inside Diameter 60 mm, Outside Diameter 75 mm, Overall Width 8 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGACY Flexzilla 5/8X50 Swivel Grip Garden Hose (LEGHFZG550YWS)
- LEGRIS Flow Control Regulator, Tube Sz 3/8 In (7015 60 14)
- FESTO Plastic Tubing PUN-H-6X1-SI (PUN-H-6X1-SI)
- MILWAUKEE TOOL M18 Grease Gun 400g Clear Barrel (49-16-2646)
- DDS Shaft Seal, 40 x 80 x 8 mm., Nitrile Rubber (408008TC)
- DDS Shaft Seal, 40mm I. D., 62mm O. D., 7mm W (40627SB)
- DDS Shaft Seal, 57.15mm I. D., 76.2mm O. D. (57.1576.29.52SC)
- DDS Shaft Seal, 50mm I. D., 70mm O. D., 8mm W (50708SA)
- DDS Shaft Seal, 41.27mm I. D., 63.5mm O. D. (41.2763.512.7SB)
- DDS Shaft Seal, TC, 19mm ID, Nitrile Rubber (193808TC)
- DDS Shaft Seal, SC, 1.75in ID, Nitrile Rubber (IN44.4576.29.52SC)
- Dds Shaft Seals & Adapters