Shop All Shaft Seals & Adapters
Dds
Shaft Seal, TF, 52mm ID, Nitrile Rubber
Mfr # 527208TF
Zoro # G100471981
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Dual Lip Seal
- Inside Dia. 52 mm
- Outside Dia. 72 mm
- Width 8 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 527208TF
- Zoro # G100471981
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 52 mm |
Outside Dia. | 72 mm |
Width | 8 mm |
Overall Width | 8 mm |
Inside Diameter | 52 mm |
Outside Diameter | 72 mm |
Details
Item | Rotary Shaft Seal |
Seal Type | Dual Lip Seal |
Lip Material | Nitrile Rubber |
Design Code | TF |
Max. Pressure | 7 psi |
Seal Design | TF |
Maximum Pressure | 7 psi |
Lip Material Application | Nitrile Rubber for General Applications |
Number of Lips | 2 |
Spring Reinforcement | Yes |
System of Measurement | Metric |
Case Coating | None |
Contact Type | Contact Seal |
Description
Rotary Shaft Seal, Design Code TF, Inside Diameter 52 mm, Outside Diameter 72 mm, Overall Width 8 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None, Seal Type Dual Lip Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC Valve 4Way Loc Man Rem Mtd (VC4L)
- BESTORQ Aftermarket MASSEY FERGUSON 767356M1 Replacement Belt, A47 (A47)
- DODGE 115 Type E-Xtra Pillow Block Roller Bearing Unit, 1-15/16 in Bore, 6.88 to 7.13 in L Center-to-Center (023009)
- DYNABRADE 5 In./6 In. Random (98220)
- DDS Shaft Seal, 41.27mm I. D., 63.5mm O. D. (41.2763.512.7SB)
- DDS Shaft Seal, VG, 50mm ID, Nitrile Rubber (506205VG)
- DDS Shaft Seal, SF, 25mm ID, Nitrile Rubber (254010SF)
- DDS Shaft Seal, VG, 9mm ID, Nitrile Rubber (091302VG)
- DDS Shaft Seal, 32 x 52 x 7 mm., Nitrile Rubber (325207TC)
- DDS Shaft Seal, TC, 62mm ID, Nitrile Rubber (629513TC)
- SKF Shaft Seal, 40 x 52 x 7 mm., HMS5, Nitrile Rubber (40X52X7 HMS5 RG)
- Dds Motor Supplies