Shop All Shaft Seals & Adapters
Dds
Shaft Seal, TF, 50mm ID, Nitrile Rubber
Mfr # 508010TF
Zoro # G500477088
product price: $44.65
/ea
$44.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Dual Lip Seal
- Inside Dia. 50 mm
- Outside Dia. 80 mm
- Lip Material Nitrile Rubber
- Design Code TF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 508010TF
- Zoro # G500477088
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 50 mm |
Outside Dia. | 80 mm |
Width | 10 mm |
Overall Width | 10 mm |
Inside Diameter | 50 mm |
Outside Diameter | 80 mm |
Details
Item | Rotary Shaft Seal |
Seal Type | Dual Lip Seal |
Lip Material | Nitrile Rubber |
Design Code | TF |
Max. Pressure | 7 psi |
Case Coating | None |
Lip Material Application | Nitrile Rubber for General Applications |
Number of Lips | 2 |
System of Measurement | Metric |
Maximum Pressure | 7 psi |
Contact Type | Contact Seal |
Seal Design | TF |
Spring Reinforcement | Yes |
Description
Rotary Shaft Seal, Design Code TF, Inside Diameter 50 mm, Outside Diameter 80 mm, Overall Width 10 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None, Seal Type Dual Lip Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIEF WC Welded Hydraulic Cylinder: 2 Bore x 18 Stroke - 1.125 Rod (287009)
- TIMKEN Insert Bearing, Dia. 1/2 In, Self-Locking (RA008RRB)
- PARKER Coupler Body, Steel, Hose Barb, 50 cfm (14-5B)
- DIXON Short Shank Female NST 2-1/2", AL (FAB250N)
- DDS Shaft Seal, 115 x 140 x 12 mm., Nitrile Rubber (11514012TC)
- DDS Shaft Seal, TC, 1.25in ID, Nitrile Rubber (IN31.7553.979.52TC)
- DDS Shaft Seal, 44 x 60 x 10 mm., SCV, Fluoro Rubber (446010SCV)
- DDS Shaft Seal, 40 x 56 x 8 mm., TC, Nitrile Rubber (40568TC)
- DDS Shaft Seal, TCV, 130mm ID, Fluoro Rubber (13017012TCV)
- DDS Shaft Seal, 25 x 45 x 10 mm., TC, Nitrile Rubber (254510TC)
- DDS Shaft Seal, 60mm I. D., 110mm O. D., 12mm W (6011012SC)
- Dds Shaft Seals & Adapters