Shop All Shaft Seals & Adapters
Dds
Shaft Seal, TF, 50mm ID, Nitrile Rubber
Mfr # 507208TF
Zoro # G600477025
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Dual Lip Seal
- Inside Dia. 50 mm
- Outside Dia. 72 mm
- Lip Material Nitrile Rubber
- Design Code TF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 507208TF
- Zoro # G600477025
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 50 mm |
Outside Dia. | 72 mm |
Width | 8 mm |
Inside Diameter | 50 mm |
Overall Width | 8 mm |
Outside Diameter | 72 mm |
Details
Item | Rotary Shaft Seal |
Seal Type | Dual Lip Seal |
Lip Material | Nitrile Rubber |
Design Code | TF |
Max. Pressure | 7 psi |
Spring Reinforcement | Yes |
Lip Material Application | Nitrile Rubber for General Applications |
System of Measurement | Metric |
Number of Lips | 2 |
Contact Type | Contact Seal |
Maximum Pressure | 7 psi |
Seal Design | TF |
Case Coating | None |
Description
Rotary Shaft Seal, Design Code TF, Inside Diameter 50 mm, Outside Diameter 72 mm, Overall Width 8 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None, Seal Type Dual Lip Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS Hzrdus Loc Mtr, Cap Strt, TEFC, 1/3 HP, T3B (056C17G15521)
- NTN Taper Roller Bearing Cup, OD 2.328 In (4T-L68110)
- GROZ Filter/Regulator, 1/4inNPT, 63 cfm, 145 psi (FRC149134-S)
- FESTO Piloted Check Valve HGL-3/8-B (HGL-3/8-B)
- DDS Shaft Seal, 41.27mm I. D., 63.5mm O. D. (41.2763.512.7SB)
- DDS Shaft Seal, SC, 40mm ID, Nitrile Rubber (408007SC)
- DDS Shaft Seal, 95 x 110 x 10 mm., SCV, Fluoro Rubber (9511010SCV)
- DDS Shaft Seal, 28 x 40 x 8 mm., TC, Nitrile Rubber (28408TC)
- DDS Shaft Seal, 100 x 130 x 13 mm., TC, Nitrile Rubber (10013013TC)
- DDS Shaft Seal, TCN, 30mm ID, Nitrile Rubber (305007TCN)
- DDS Shaft Seal, SF, 95mm ID, Nitrile Rubber (9512512SF)
- Dds Shaft Seals & Adapters