Shop All Shaft Seals & Adapters
Dds
Shaft Seal, TF, 35mm ID, Nitrile Rubber
Mfr # 354507TF
Zoro # G500475602
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Dual Lip Seal
- Inside Dia. 35 mm
- Outside Dia. 45 mm
- Lip Material Nitrile Rubber
- Max. Pressure 7 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dds
- MFR # 354507TF
- Zoro # G500475602
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 35 mm |
Outside Dia. | 45 mm |
Width | 7 mm |
Overall Width | 7 mm |
Outside Diameter | 45 mm |
Inside Diameter | 35 mm |
Details
Item | Rotary Shaft Seal |
Seal Type | Dual Lip Seal |
Lip Material | Nitrile Rubber |
Design Code | TF |
Max. Pressure | 7 psi |
Maximum Pressure | 7 psi |
Contact Type | Contact Seal |
Lip Material Application | Nitrile Rubber for General Applications |
Spring Reinforcement | Yes |
Seal Design | TF |
Number of Lips | 2 |
System of Measurement | Metric |
Case Coating | None |
Description
Rotary Shaft Seal, Design Code TF, Inside Diameter 35 mm, Outside Diameter 45 mm, Overall Width 7 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None, Seal Type Dual Lip Seal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Stainless08MJ-08MP 90-SS (SS-2501-08-08-FG)
- AIGNEP USA Female Pipe, 1/4", Tube/MNPT, Brass, PK10 (88030-04-04)
- ZORO SELECT Surelock Clamp, 9/16"W, 2"ID (4808871)
- DYNABRADE Seal (01464)
- DDS Shaft Seal, 35 x 45 x 7 mm., Nitrile Rubber (354507TC)
- DDS Shaft Seal, TC, 35mm ID, Nitrile Rubber (354504TC)
- DDS Shaft Seal, TC, 16mm ID, Nitrile Rubber (163008TC)
- DDS Shaft Seal, TC, 1.437in ID, Nitrile Rubber (IN36.5153.979.52TC)
- DDS Shaft Seal, 18 x 30 x 7 mm., Nitrile Rubber (183007TC)
- DDS Shaft Seal, TCN, 70mm ID, Nitrile Rubber (709010TCN)
- DDS Shaft Seal, 25 x 45 x 10 mm., TC, Nitrile Rubber (254510TC)
- Dds Shaft Seals & Adapters