Shop All Shaft Seals & Adapters
Dds
Shaft Seal, TF, 32mm ID, Nitrile Rubber
Mfr # 324207TF
Zoro # G700475273
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Dual Lip Seal
- Inside Dia. 32 mm
- Outside Dia. 42 mm
- Width 7 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 324207TF
- Zoro # G700475273
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 32 mm |
Outside Dia. | 42 mm |
Width | 7 mm |
Outside Diameter | 42 mm |
Overall Width | 7 mm |
Inside Diameter | 32 mm |
Details
Item | Rotary Shaft Seal |
Seal Type | Dual Lip Seal |
Lip Material | Nitrile Rubber |
Design Code | TF |
Max. Pressure | 7 psi |
Lip Material Application | Nitrile Rubber for General Applications |
Seal Design | TF |
System of Measurement | Metric |
Contact Type | Contact Seal |
Number of Lips | 2 |
Maximum Pressure | 7 psi |
Spring Reinforcement | Yes |
Case Coating | None |
Description
Rotary Shaft Seal, Design Code TF, Inside Diameter 32 mm, Outside Diameter 42 mm, Overall Width 7 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None, Seal Type Dual Lip Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Directional Valve, Solenoid, Float, 120 VAC (D1VW004CNYGF5)
- THOMSON Ball Bushing Bearing, Closed, Bore .750 In (A122026)
- RULAND CONTROLFLEX INSERT FOR 1.457" (37MM) OD (CPFRG23/37-AT)
- NACHI 6200 Series, Single Row Radial/Deep Groove Ball Bearing, Sealed (6203NSL)
- DDS Shaft Seal, TC, 23mm ID, Nitrile Rubber (233707TC)
- DDS Shaft Seal, SB, 55mm ID, Nitrile Rubber (558008SB)
- DDS Shaft Seal, SF, 35mm ID, Nitrile Rubber (355507SF)
- DDS Shaft Seal, 50 x 85 x 10 mm., Nitrile Rubber (508510TC)
- DDS Shaft Seal, SC, 1.625in ID, Nitrile Rubber (41.2773.027.93SC)
- DDS Shaft Seal, 35 x 48 x 8 mm., Nitrile Rubber (354808TC)
- DDS Shaft Seal, 85 x 120 x 13 mm., TC, Nitrile Rubber (8512013TC)
- Dds Motor Supplies