Shop All Shaft Seals & Adapters
Dds
Shaft Seal, TF, 26mm ID, Nitrile Rubber
Mfr # 264207TF
Zoro # G600474611
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Dual Lip Seal
- Inside Dia. 26 mm
- Outside Dia. 42 mm
- Lip Material Nitrile Rubber
- Max. Pressure 7 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 264207TF
- Zoro # G600474611
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 26 mm |
Outside Dia. | 42 mm |
Width | 7 mm |
Inside Diameter | 26 mm |
Outside Diameter | 42 mm |
Overall Width | 7 mm |
Details
Item | Rotary Shaft Seal |
Seal Type | Dual Lip Seal |
Lip Material | Nitrile Rubber |
Design Code | TF |
Max. Pressure | 7 psi |
Lip Material Application | Nitrile Rubber for General Applications |
Maximum Pressure | 7 psi |
Contact Type | Contact Seal |
Spring Reinforcement | Yes |
Seal Design | TF |
Number of Lips | 2 |
Case Coating | None |
System of Measurement | Metric |
Description
Rotary Shaft Seal, Design Code TF, Inside Diameter 26 mm, Outside Diameter 42 mm, Overall Width 7 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None, Seal Type Dual Lip Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Setscrew Ball Bearing, SC Bearing Inserts, INS-SC-108 RESALE (123342 1-1/2 SC INST)
- DYNABRADE Overskirt, 57084 (57084)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI MR1003A10A, Return Line, 10 micron, Inside-Out (MF0063405)
- K-TOOL INTERNATIONAL Right Angle Grease Gun Coupler (KTI73959)
- DDS Shaft Seal, 60 x 82 x 9 mm., TC, Nitrile Rubber (60829TC)
- DDS Shaft Seal, 65 x 110 x 10 mm., SC, Nitrile Rubber (6511010SC)
- DDS Shaft Seal, 30 x 47 x 8 mm., SCV, Fluoro Rubber (30478SCV)
- DDS Shaft Seal, 60mm I. D., 90mm O. D., 8mm W (60908TC)
- DDS Shaft Seal, 40 x 80 x 7 mm., TC, Nitrile Rubber (40807TC)
- DDS Shaft Seal, 45 x 62 x 10 mm., SCV, Fluoro Rubber (456210SCV)
- DDS Shaft Seal, SC, 40mm ID, Nitrile Rubber (406806SC)
- Dds Motor Supplies