Shop All Shaft Seals & Adapters
Dds
Shaft Seal, TF, 2.375in ID, Nitrile Rubber
Mfr # 60.3390.0308TF
Zoro # G300472481
product price: $51.99
/ea
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Dual Lip Seal
- Inside Dia. 60.33 mm
- Outside Dia. 90.03 mm
- Width 8 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 60.3390.0308TF
- Zoro # G300472481
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 60.33 mm |
Outside Dia. | 90.03 mm |
Width | 8 mm |
Outside Diameter | 3.544 in |
Inside Diameter | 2.375 in |
Overall Width | 0.315 in |
Details
Item | Rotary Shaft Seal |
Seal Type | Dual Lip Seal |
Lip Material | Nitrile Rubber |
Design Code | TF |
Max. Pressure | 7 psi |
System of Measurement | Inch |
Seal Design | TF |
Maximum Pressure | 7 psi |
Number of Lips | 2 |
Case Coating | None |
Contact Type | Contact Seal |
Spring Reinforcement | Yes |
Lip Material Application | Nitrile Rubber for General Applications |
Description
Rotary Shaft Seal, Design Code TF, Inside Diameter 2.375 in, Outside Diameter 3.544 in, Overall Width 0.315 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Inch, Case Coating None, Seal Type Dual Lip Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PBC LINEAR Linear Sleeve Flange Bearing, ID 1 In (PSF1620-12)
- DAYTON 2/B97 Banded V-Belt, 100-3/4" Outside Length, 1-1/3" Top Width, 2 Ribs (13G904)
- POWER TEAM KIT, REPAIR 5 TON CYL (300404)
- SOLBERG Inlet Filter, 1 MNPT Out, 35 Max CFM (F-15-100)
- DDS Shaft Seal, 30 x 45 x 8 mm., Nitrile Rubber (304508TC)
- DDS Shaft Seal, TC, 16mm ID, Nitrile Rubber (164807TC)
- DDS Shaft Seal, 30 x 40 x 7 mm., Nitrile Rubber (304007SC)
- DDS Shaft Seal, TC, 1in ID, Nitrile Rubber (IN25.444.457.93TC)
- DDS Shaft Seal, 8 x 25 x 5 mm., TC, Nitrile Rubber (8258TC)
- DDS Shaft Seal, SC, 25mm ID, Nitrile Rubber (253506SC)
- DDS Shaft Seal, 80 x 95 x 5 mm., VC, Nitrile Rubber (80955VC)
- Dds Shaft Seals & Adapters