Shop All Shaft Seals & Adapters
Dds
Shaft Seal, TF, 185mm ID, Nitrile Rubber
Mfr # 18521013TF
Zoro # G600474024
product price: $319.99
/ea
Free Shipping & Returns
$319.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Dual Lip Seal
- Inside Dia. 185 mm
- Outside Dia. 210 mm
- Width 13 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 18521013TF
- Zoro # G600474024
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 185 mm |
Outside Dia. | 210 mm |
Width | 13 mm |
Outside Diameter | 210 mm |
Overall Width | 13 mm |
Inside Diameter | 185 mm |
Details
Item | Rotary Shaft Seal |
Seal Type | Dual Lip Seal |
Lip Material | Nitrile Rubber |
Design Code | TF |
Max. Pressure | 7 psi |
Case Coating | None |
Lip Material Application | Nitrile Rubber for General Applications |
Contact Type | Contact Seal |
Maximum Pressure | 7 psi |
Seal Design | TF |
Number of Lips | 2 |
Spring Reinforcement | Yes |
System of Measurement | Metric |
Description
Rotary Shaft Seal, Design Code TF, Inside Diameter 185 mm, Outside Diameter 210 mm, Overall Width 13 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None, Seal Type Dual Lip Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GPI AUTMTC FUEL PUMP MNL NOZ 115 V (M-1115S-MU)
- SKF SKF 6208NR, Single Row Ball Bearings (6208NR)
- TB WOODS L-Jaw Coupling Hub, AL070, Aluminum, 5/8" (AL07058)
- DYNABRADE Propane Torch, 96340 (96340)
- DDS Shaft Seal, VG, 14mm ID, Nitrile Rubber (142005VG)
- DDS Shaft Seal, 100 x 125 x 12 mm., TCV, Fluoro Rubber (10012512TCV)
- DDS Shaft Seal, SC, 75mm ID, Nitrile Rubber (7510010SC)
- DDS Shaft Seal, TA, 4.25in ID, Nitrile Rubber (IN107.95139.712.7TA)
- DDS Shaft Seal, TC, 1in ID, Nitrile Rubber (IN25.438.17.93TC)
- DDS Shaft Seal, 28 x 37 x 4 mm., Nitrile Rubber (283704VC)
- DDS Shaft Seal, 45 x 65 x 8 mm., Nitrile Rubber (456508TC)
- Dds Shaft Seals & Adapters