Shop All Shaft Seals & Adapters
Dds
Shaft Seal, TF, 185mm ID, Nitrile Rubber
Mfr # 18520510TF
Zoro # G500474025
product price: $288.99
/ea
Free Shipping & Returns
$288.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Dual Lip Seal
- Inside Dia. 185 mm
- Outside Dia. 205 mm
- Width 10 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 18520510TF
- Zoro # G500474025
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 185 mm |
Outside Dia. | 205 mm |
Width | 10 mm |
Overall Width | 10 mm |
Outside Diameter | 205 mm |
Inside Diameter | 185 mm |
Details
Item | Rotary Shaft Seal |
Seal Type | Dual Lip Seal |
Lip Material | Nitrile Rubber |
Design Code | TF |
Max. Pressure | 7 psi |
Spring Reinforcement | Yes |
Maximum Pressure | 7 psi |
Contact Type | Contact Seal |
Number of Lips | 2 |
Lip Material Application | Nitrile Rubber for General Applications |
Seal Design | TF |
Case Coating | None |
System of Measurement | Metric |
Description
Rotary Shaft Seal, Design Code TF, Inside Diameter 185 mm, Outside Diameter 205 mm, Overall Width 10 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None, Seal Type Dual Lip Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN TIM-1920, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od, 1920 (1920)
- MARTIN SPROCKET & GEAR Spk Roller Bs, 60BS45 2 3/16 (60BS45 2 3/16)
- U.S. MOTORS Capacitor-Start/Run General Purpose Motor, 1/4 HP, 48 Frame, 115/230V AC Voltage (D14CPA2P49)
- LOC-LINE Acid Resist NPT Connector, 1/8In, PK50 (46425)
- DDS Shaft Seal, TC, 30mm ID, Nitrile Rubber (306212TC)
- DDS Shaft Seal, TCV, 12mm ID, Fluoro Rubber (123205TCV)
- DDS Shaft Seal, 40 x 80 x 7 mm., TC, Nitrile Rubber (40807TC)
- DDS Shaft Seal, TC, 16mm ID, Nitrile Rubber (162505TC)
- DDS Shaft Seal, SCV, 1.125in ID, Fluoro Rubber (31.7547.626.35SCV)
- DDS Shaft Seal, TC, 1in ID, Nitrile Rubber (IN25.444.459.52TC)
- DDS Shaft Seal, SC, 40mm ID, Nitrile Rubber (408007SC)
- Dds Shaft Seals & Adapters