Shop All Shaft Seals & Adapters
Dds
Shaft Seal, TF, 170mm ID, Nitrile Rubber
Mfr # 17020012TF
Zoro # G000473702
product price: $272.99
/ea
Free Shipping & Returns
$272.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Dual Lip Seal
- Inside Dia. 170 mm
- Outside Dia. 200 mm
- Lip Material Nitrile Rubber
- Standards DIN 3760
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 17020012TF
- Zoro # G000473702
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 170 mm |
Outside Dia. | 200 mm |
Width | 12 mm |
Overall Width | 12 mm |
Inside Diameter | 170 mm |
Outside Diameter | 200 mm |
Details
Item | Rotary Shaft Seal |
Seal Type | Dual Lip Seal |
Lip Material | Nitrile Rubber |
Design Code | TF |
Standards | DIN 3760 |
Max. Pressure | 7 psi |
Contact Type | Contact Seal |
System of Measurement | Metric |
Maximum Temperature | 250 Degrees F |
For Fluid Type | Alcohol, Automatic Transmission Fluid, Cutting Oil, E.P. Lubricants, Engine Oil, Gasoline, Gear Oil, Grease, Hydrochloric Acid Solution, Light Oil/Kerosene, Machine Oil No.2, Petroleum Base Lubricating Oil, Sulfuric Acid Solution, Turbine Oil No.2, Water-Glycol |
Spring Reinforcement | Yes |
Number of Lips | 2 |
Lip Material Application | Nitrile Rubber for General Applications |
Case Coating | None |
Maximum Pressure | 7 psi |
Hardness | 45 HRC @ 4 m/s and 55 HRC @ 10 m/s |
Seal Design | TF |
Minimum Temperature | -40 Degrees F |
Description
Rotary Shaft Seal, Design Code TF, Inside Diameter 170 mm, Outside Diameter 200 mm, Overall Width 12 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Keyed Shaft, 3/4" dia, 18" L (ZSHK-750-18000-104SU)
- FLEXZILLA Grease Hose 3/16" x 36", 1/8" MNPT Ends, (L2925FZSP)
- PARKER Valve, Air Pilot, 2 Way, 3/4 In Inlet (N31461091)
- WEG 3-Phase General Purpose Motor, 1 HP, 143T Frame, 230/460V AC Voltage, 1800 Nameplate RPM (00118ET3E143T-W22)
- DDS Shaft Seal, 7 x 14 x 4 mm., Nitrile Rubber (071404TC)
- DDS Shaft Seal, SB, 12mm ID, Nitrile Rubber (123207SB)
- DDS Shaft Seal, 30 x 72 x 8 mm., Fluoro Rubber (307208TCV)
- DDS Shaft Seal, 85 x 110 x 12 mm., Fluoro Rubber (8511012TCV)
- DDS Shaft Seal, TC, 22mm ID, Nitrile Rubber (224211TC)
- DDS Shaft Seal, 440mm I. D., 480mm O. D. (44048020SC)
- DDS Shaft Seal, 45 x 72 x 10 mm., TC, Nitrile Rubber (457210TC)
- Dds Motor Supplies