Shop All Shaft Seals & Adapters
Dds
Shaft Seal, TF, 162mm ID, Nitrile Rubber
Mfr # 16219015TF
Zoro # G300473860
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Dual Lip Seal
- Inside Dia. 162 mm
- Outside Dia. 190 mm
- Width 15 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 16219015TF
- Zoro # G300473860
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 162 mm |
Outside Dia. | 190 mm |
Width | 15 mm |
Overall Width | 15 mm |
Inside Diameter | 162 mm |
Outside Diameter | 190 mm |
Details
Item | Rotary Shaft Seal |
Seal Type | Dual Lip Seal |
Lip Material | Nitrile Rubber |
Design Code | TF |
Max. Pressure | 7 psi |
Seal Design | TF |
Contact Type | Contact Seal |
Spring Reinforcement | Yes |
System of Measurement | Metric |
Maximum Pressure | 7 psi |
Lip Material Application | Nitrile Rubber for General Applications |
Number of Lips | 2 |
Case Coating | None |
Description
Rotary Shaft Seal, Design Code TF, Inside Diameter 162 mm, Outside Diameter 190 mm, Overall Width 15 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None, Seal Type Dual Lip Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE BELTING Round Belt, Hollow, 3/8 In, Polyurethane (4934025)
- FASCO Unit Bearing Motor, 1/370 HP, 115V, CCWLE (UB585)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 7.1 inch OD (1VP71x1-3/8)
- DAYTON A19 V-Belt, 21" Outside Length, 1/2" Top Width, 1 Ribs (3GWG2)
- DDS Shaft Seal, 30 x 40 x 4 mm., Nitrile Rubber (304004VC)
- DDS Shaft Seal, 80mm I. D., 125mm O. D., 12mm W (8012512SC)
- DDS Shaft Seal, SC, 70mm ID, Nitrile Rubber (709212SC)
- DDS Shaft Seal, VG, 14mm ID, Nitrile Rubber (141803VG)
- DDS Shaft Seal, 28 x 47 x 7 mm., SCV, Fluoro Rubber (28477SCV)
- DDS Shaft Seal, 55 x 72 x 10 mm., TCV, Fluoro Rubber (557210TCV)
- DDS Shaft Seal, TF, 16mm ID, Nitrile Rubber (163007TF)
- Dds Motor Supplies