Shop All Shaft Seals & Adapters
Dds
Shaft Seal, TF, 155mm ID, Nitrile Rubber
Mfr # 15519015TF
Zoro # G600473812
product price: $245.99
/ea
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Dual Lip Seal
- Inside Dia. 155 mm
- Outside Dia. 190 mm
- Width 15 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 15519015TF
- Zoro # G600473812
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 155 mm |
Outside Dia. | 190 mm |
Width | 15 mm |
Outside Diameter | 190 mm |
Overall Width | 15 mm |
Inside Diameter | 155 mm |
Details
Item | Rotary Shaft Seal |
Seal Type | Dual Lip Seal |
Lip Material | Nitrile Rubber |
Design Code | TF |
Max. Pressure | 7 psi |
Lip Material Application | Nitrile Rubber for General Applications |
Seal Design | TF |
Case Coating | None |
Number of Lips | 2 |
Spring Reinforcement | Yes |
Maximum Pressure | 7 psi |
System of Measurement | Metric |
Contact Type | Contact Seal |
Description
Rotary Shaft Seal, Design Code TF, Inside Diameter 155 mm, Outside Diameter 190 mm, Overall Width 15 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None, Seal Type Dual Lip Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES MegaCrimp Couplings (16G-20FJX90S)
- SPEEDAIRE Filter Element, For Use On: Compact (4ZK69)
- FAG BEARINGS Deep Groove B.Bear., Single Row <= 90Mm (6308 2Z C3)
- BAND-IT Band Clamp, Galv. CS, Min.Dia. 1-1/4", PK24 (GRS306)
- DDS Shaft Seal, 16 x 32 x 7 mm., Nitrile Rubber (163207TC)
- DDS Shaft Seal, SCV, 48mm ID, Fluoro Rubber (4866.89.8SCV)
- DDS Shaft Seal, TCNV, 19.5mm ID, Fluoro Rubber (19.53006TCNV)
- DDS Shaft Seal, 50.8mm I. D., 82.55mm O. D. (50.882.5512.7TC)
- DDS Shaft Seal, TCN, 60mm ID, Nitrile Rubber (608007TCN)
- DDS Shaft Seal, 19mm I. D., 30mm O. D., 6.5mm W (19306.5TCV)
- DDS Shaft Seal, 17 x 35 x 8 mm., TC, Nitrile Rubber (17358TC)
- Dds Motor Supplies