Shop All Shaft Seals & Adapters
Dds
Shaft Seal, TF, 14mm ID, Nitrile Rubber
Mfr # 142607TF
Zoro # G600473232
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Dual Lip Seal
- Inside Dia. 14 mm
- Outside Dia. 26 mm
- Width 7 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 142607TF
- Zoro # G600473232
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 14 mm |
Outside Dia. | 26 mm |
Width | 7 mm |
Overall Width | 7 mm |
Inside Diameter | 14 mm |
Outside Diameter | 26 mm |
Details
Item | Rotary Shaft Seal |
Seal Type | Dual Lip Seal |
Lip Material | Nitrile Rubber |
Design Code | TF |
Standards | DIN 3760 |
Max. Pressure | 7 psi |
Hardness | 45 HRC @ 4 m/s and 55 HRC @ 10 m/s |
Seal Design | TF |
Maximum Temperature | 250 Degrees F |
Spring Reinforcement | Yes |
Minimum Temperature | -40 Degrees F |
For Fluid Type | Alcohol, Automatic Transmission Fluid, Cutting Oil, E.P. Lubricants, Engine Oil, Gasoline, Gear Oil, Grease, Hydrochloric Acid Solution, Light Oil/Kerosene, Machine Oil No.2, Petroleum Base Lubricating Oil, Sulfuric Acid Solution, Turbine Oil No.2, Water-Glycol |
Contact Type | Contact Seal |
Maximum Pressure | 7 psi |
System of Measurement | Metric |
Lip Material Application | Nitrile Rubber for General Applications |
Number of Lips | 2 |
Case Coating | None |
Description
Rotary Shaft Seal, Design Code TF, Inside Diameter 14 mm, Outside Diameter 26 mm, Overall Width 7 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Hi-Power II Belts, A65 (A65)
- NTN Insert Ball Bearing, Bore 1-7/16 In (UCS207-107LD1NR)
- THOMSON Pillow Block, 20 mm Bore, 104 mm L (SSETWNM20DD)
- ALPHA TECHNOLOGIES Aignep USA 12 mm OD Polyurethane Tubing, Blue Color, 100' Roll, 125 - 200 psi (PU12MM-3-100)
- DDS Shaft Seal, 38 x 58 x 7 mm., TC, Nitrile Rubber (38587TC)
- DDS Shaft Seal, SC, 20mm ID, Nitrile Rubber (203206SC)
- DDS Shaft Seal, SC, 28mm ID, Nitrile Rubber (284708SC)
- DDS Shaft Seal, 80 x 95 x 5 mm., VC, Nitrile Rubber (80955VC)
- DDS Shaft Seal, 88mm I. D., 126mm O. D., 12mm W (8812612SC)
- DDS Shaft Seal, SC, 0.5in ID, Nitrile Rubber (IN12.722.226.35SC)
- CR-SKF Type CRWA1 Small Bore Radial Shaft Seal, 1.938 in ID x 2.627 in OD, 0.313 in W, Nitrile Lip (19229)
- Dds Motor Supplies