Shop All Shaft Seals & Adapters
Dds
Shaft Seal, TF, 140mm ID, Nitrile Rubber
Mfr # 14018012TF
Zoro # G600473386
product price: $210.99
/ea
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Dual Lip Seal
- Inside Dia. 140 mm
- Outside Dia. 180 mm
- Lip Material Nitrile Rubber
- Max. Pressure 7 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 14018012TF
- Zoro # G600473386
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 140 mm |
Outside Dia. | 180 mm |
Width | 12 mm |
Outside Diameter | 180 mm |
Inside Diameter | 140 mm |
Overall Width | 12 mm |
Details
Item | Rotary Shaft Seal |
Seal Type | Dual Lip Seal |
Lip Material | Nitrile Rubber |
Design Code | TF |
Max. Pressure | 7 psi |
Maximum Pressure | 7 psi |
Seal Design | TF |
Case Coating | None |
Spring Reinforcement | Yes |
Contact Type | Contact Seal |
Number of Lips | 2 |
System of Measurement | Metric |
Lip Material Application | Nitrile Rubber for General Applications |
Description
Rotary Shaft Seal, Design Code TF, Inside Diameter 140 mm, Outside Diameter 180 mm, Overall Width 12 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None, Seal Type Dual Lip Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Angular Bearing, 40 Deg, 30mm Bore, 72mm OD (7306BG)
- SPEEDAIRE Desiccant Dryer, 4 Stage, 25 CFM (2YNL7)
- SPEEDAIRE FRL, 3/8 In. NPT, 51 cfm, 250 psi (7D690)
- GATES Tri-Power Belts, BX66 (BX66)
- DDS Shaft Seal, SC, 2.062in ID, Nitrile Rubber (IN52.3880.9611.43SC)
- DDS Shaft Seal, 25 x 47 x 7 mm., Nitrile Rubber (254707TC)
- DDS Shaft Seal, 35 x 42 x 4 mm., VC, Nitrile Rubber (35424VC)
- DDS Shaft Seal, VG, 1.25in ID, Nitrile Rubber (IN31.7538.13.17VG)
- DDS Shaft Seal, 85 x 110 x 12 mm., Fluoro Rubber (8511012TCV)
- DDS Shaft Seal, SC, 11mm ID, Nitrile Rubber (112207SC)
- DDS Shaft Seal, SC, 1.25in ID, Nitrile Rubber (IN31.7547.627.93SC)
- Dds Motor Supplies