Shop All Shaft Seals & Adapters
Dds
Shaft Seal, TF, 110mm ID, Nitrile Rubber
Mfr # 11012206TF
Zoro # G700472630
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Dual Lip Seal
- Inside Dia. 110 mm
- Outside Dia. 122 mm
- Width 6 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 11012206TF
- Zoro # G700472630
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 110 mm |
Outside Dia. | 122 mm |
Width | 6 mm |
Inside Diameter | 110 mm |
Overall Width | 6 mm |
Outside Diameter | 122 mm |
Details
Item | Rotary Shaft Seal |
Seal Type | Dual Lip Seal |
Lip Material | Nitrile Rubber |
Design Code | TF |
Max. Pressure | 7 psi |
Seal Design | TF |
Contact Type | Contact Seal |
Number of Lips | 2 |
Case Coating | None |
Lip Material Application | Nitrile Rubber for General Applications |
System of Measurement | Metric |
Spring Reinforcement | Yes |
Maximum Pressure | 7 psi |
Description
Rotary Shaft Seal, Design Code TF, Inside Diameter 110 mm, Outside Diameter 122 mm, Overall Width 6 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None, Seal Type Dual Lip Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGFISHER Grease Fitting, Straight, PK10 (3ANZ3)
- GATES Synchro-Power Polyurethane Belts, AT10-920-25 (AT10-920-25)
- INTERSTATE PNEUMATICS Polyurethane Hose 3/8" x 25ft 200 PSI w/One 1/4" Steel Coupler & One 1/4" Steel Coupler Plug (HU16-025H44)
- CAMOZZI Check And Quick Exhaust Valves, 1/2" NPT (VSC 522-08)
- DDS Shaft Seal, TC, 1.25in ID, Nitrile Rubber (IN31.7542.867.93TC)
- DDS Shaft Seal, 30 x 42 x 10 mm., TC, Nitrile Rubber (304210TC)
- DDS Shaft Seal, 55 x 80 x 8 mm., Nitrile Rubber (558008TC)
- DDS Shaft Seal, SC, 30mm ID, Nitrile Rubber (304407SC)
- DDS Shaft Seal, 40 x 55 x 7 mm., Nitrile Rubber (405507TC)
- DDS Shaft Seal, SC, 0.312in ID, Nitrile Rubber (IN7.9315.873.96SC)
- DDS Shaft Seal, 60 x 90 x 10 mm., TC, Nitrile Rubber (609010TC)
- Dds Motor Supplies