Shop All Shaft Seals & Adapters
Dds
Shaft Seal, TCV, 98mm ID, Fluoro Rubber
Mfr # 9812013TCV
Zoro # G500476944
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Dual Lip Seal
- Inside Dia. 98 mm
- Outside Dia. 120 mm
- Width 13 mm
- Lip Material Fluoro Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dds
- MFR # 9812013TCV
- Zoro # G500476944
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 98 mm |
Outside Dia. | 120 mm |
Width | 13 mm |
Outside Diameter | 120 mm |
Overall Width | 13 mm |
Inside Diameter | 98 mm |
Details
Item | Rotary Shaft Seal |
Seal Type | Dual Lip Seal |
Lip Material | Fluoro Rubber |
Design Code | TCV |
Max. Pressure | 10 psi |
Spring Reinforcement | Yes |
Contact Type | Contact Seal |
Case Coating | None |
Lip Material Application | Fluoroelastomer for High Temperature Applications |
Seal Design | TC |
Number of Lips | 2 |
Maximum Pressure | 10 psi |
System of Measurement | Metric |
Description
Rotary Shaft Seal, Design Code TCV, Inside Diameter 98 mm, Outside Diameter 120 mm, Overall Width 13 mm, Contact Type Contact Seal, Lip Material Fluoro Rubber, Maximum Pressure 10 psi, Number of Lips 2, System of Measurement Metric, Case Coating None, Seal Type Dual Lip Seal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS 3-Phase HVAC/R Motor, 1/2 HP, 56 Frame, 208-230/460V AC Voltage, 1,725 Nameplate RPM (5K42HN4089)
- GAST Stock 1/Skid R6P355A Regenerative Blower (R6P355A)
- NACHI 5300 Series Double Row Angular Contact, 5305 (5305)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 2 Groove 13.95 in OD (1362B)
- DDS Shaft Seal, SC, 17mm ID, Nitrile Rubber (174006SC)
- DDS Shaft Seal, 55mm I. D., 68mm O. D., 8mm W (55688SC)
- DDS Shaft Seal, 35 x 50 x 7 mm., Nitrile Rubber (355007TC)
- DDS Shaft Seal, 12.7mm I. D., 22.22mm O. D. (12.722.226.35TCV)
- DDS Shaft Seal, 30 x 56 x 10 mm., SCV, Fluoro Rubber (305610SCV)
- DDS Shaft Seal, TC, 16mm ID, Nitrile Rubber (163008TC)
- DDS Shaft Seal, TCN, 55mm ID, Nitrile Rubber (557008TCN)
- Dds Shaft Seals & Adapters