Shop All Shaft Seals & Adapters
Dds
Shaft Seal, TCV, 70mm ID, Fluoro Rubber
Mfr # 708410TCV
Zoro # G600475984
product price: $58.99
/ea
$58.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Dual Lip Seal
- Inside Dia. 70 mm
- Outside Dia. 84 mm
- Width 10 mm
- Lip Material Fluoro Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 708410TCV
- Zoro # G600475984
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 70 mm |
Outside Dia. | 84 mm |
Width | 10 mm |
Overall Width | 10 mm |
Outside Diameter | 84 mm |
Inside Diameter | 70 mm |
Details
Item | Rotary Shaft Seal |
Seal Type | Dual Lip Seal |
Lip Material | Fluoro Rubber |
Design Code | TCV |
Max. Pressure | 10 psi |
Maximum Pressure | 10 psi |
Contact Type | Contact Seal |
System of Measurement | Metric |
Seal Design | TC |
Number of Lips | 2 |
Lip Material Application | Fluoroelastomer for High Temperature Applications |
Spring Reinforcement | Yes |
Case Coating | None |
Description
Rotary Shaft Seal, Design Code TCV, Inside Diameter 70 mm, Outside Diameter 84 mm, Overall Width 10 mm, Contact Type Contact Seal, Lip Material Fluoro Rubber, Maximum Pressure 10 psi, Number of Lips 2, System of Measurement Metric, Case Coating None, Seal Type Dual Lip Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Male JIC Braze Connector Stainless Steel (0403X08X08SS)
- DANFOSS Coupler Plug, (M)NPT, 3/4, Brass (100510)
- SMITH BEARING Cam Follower, Stud, Hex Socket, Unsealed (CR-3-1/2-B)
- COXREELS Swivel 3/8In Npt Viton (1935-1)
- DDS Shaft Seal, TC, 25mm ID, Nitrile Rubber (253807TC)
- DDS Shaft Seal, SF, 30mm ID, Nitrile Rubber (305206SF)
- DDS Shaft Seal, 140 x 170 x 15 mm., TCV, Fluoro Rubber (14017015TCV)
- DDS Shaft Seal, TC, 165mm ID, Nitrile Rubber (16519513TC)
- DDS Shaft Seal, 28 x 38 x 7 mm., Nitrile Rubber (283807TC)
- DDS Shaft Seal, 45 x 65 x 7 mm., TC, Nitrile Rubber (45657TC)
- CLEVITE 77 CLEVITE 77 CB743P10 Connecting Rod Bearing With Big Block Chevy Engines - 0.01 In. (M25-CB743P10)
- Dds Motor Supplies