Shop All Shaft Seals & Adapters
Dds
Shaft Seal, TCV, 65mm ID, Fluoro Rubber
Mfr # 6510510TCV
Zoro # G200475674
product price: $51.99
/ea
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Dual Lip Seal
- Inside Dia. 65 mm
- Outside Dia. 105 mm
- Width 10 mm
- Lip Material Fluoro Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 6510510TCV
- Zoro # G200475674
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 65 mm |
Outside Dia. | 105 mm |
Width | 10 mm |
Inside Diameter | 65 mm |
Outside Diameter | 105 mm |
Overall Width | 10 mm |
Details
Item | Rotary Shaft Seal |
Seal Type | Dual Lip Seal |
Lip Material | Fluoro Rubber |
Design Code | TCV |
Max. Pressure | 10 psi |
Contact Type | Contact Seal |
Lip Material Application | Fluoroelastomer for High Temperature Applications |
System of Measurement | Metric |
Number of Lips | 2 |
Maximum Pressure | 10 psi |
Spring Reinforcement | Yes |
Seal Design | TC |
Case Coating | None |
Description
Rotary Shaft Seal, Design Code TCV, Inside Diameter 65 mm, Outside Diameter 105 mm, Overall Width 10 mm, Contact Type Contact Seal, Lip Material Fluoro Rubber, Maximum Pressure 10 psi, Number of Lips 2, System of Measurement Metric, Case Coating None, Seal Type Dual Lip Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Coiled Air 15 ft., Red, 12"/40" Lead/Bras (81-0015-40HR)
- DIVERSITECH Motor Run Capacitor, 440V, Round (4JR7560)
- CHICAGO PNEUMATIC Filter Element, 3-1/8in. H (6211473950)
- ENERPAC H9206S, 6 ft., Heavy-duty Rubber High Pressure Hydraulic Hose, .25 in. Internal Diameter (H9206S)
- DDS Shaft Seal, 63mm I. D., 90mm O. D., 10mm W (639010TC)
- DDS Shaft Seal, TC, 60mm ID, Nitrile Rubber (607509TC)
- DDS Shaft Seal, SC, 14mm ID, Nitrile Rubber (142408SC)
- DDS Shaft Seal, 68 x 90 x 10 mm., Nitrile Rubber (689010TC)
- DDS Shaft Seal, TC, 14mm ID, Nitrile Rubber (142808TC)
- DDS Shaft Seal, TCV, 25mm ID, Fluoro Rubber (254010TCV)
- PAI Seal, Oil, Id 2.687 Od 3.756 W 0.500 Type 7 (BOS-7697)
- Dds Motor Supplies