Shop All Shaft Seals & Adapters
Dds
Shaft Seal, TCV, 60mm ID, Fluoro Rubber
Mfr # 6011010TCV
Zoro # G600475557
product price: $46.79
/ea
$46.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 60 mm
- Outside Dia. 110 mm
- Lip Material Fluoro Rubber
- Max. Pressure 10 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 6011010TCV
- Zoro # G600475557
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 60 mm |
Outside Dia. | 110 mm |
Width | 10 mm |
Outside Diameter | 110 mm |
Inside Diameter | 60 mm |
Overall Width | 10 mm |
Details
Item | Rotary Shaft Seal |
Seal Type | Lip Seal |
Lip Material | Fluoro Rubber |
Design Code | TCV |
Max. Pressure | 10 psi |
Maximum Pressure | 10 psi |
Spring Reinforcement | Yes |
Number of Lips | 2 |
System of Measurement | Metric |
Seal Design | TC |
Lip Material Application | Fluoroelastomer for High Temperature Applications |
Contact Type | Contact Seal |
Case Coating | None |
Description
Rotary Shaft Seal, Design Code TCV, Inside Diameter 60 mm, Outside Diameter 110 mm, Overall Width 10 mm, Contact Type Contact Seal, Lip Material Fluoro Rubber, Maximum Pressure 10 psi, Number of Lips 2, System of Measurement Metric, Case Coating None, Seal Type Lip Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RENEWABLE LUBRICANTS Bio-Food Grade Hydraulic Fluid, 1 gal., ISO 68 (87143)
- BANDO TimingBelt, Synchro-Link, Neoprene, 360H150 (360H150G)
- DIXON Barbed Hose Fitting, Hose ID 1/2", N/A (1790808SS)
- MARATHON MOTORS Hazardous Location Motor, 1 HP, 1140 rpm (056T11G15531)
- DDS Shaft Seal, SA, 60mm ID, Nitrile Rubber (607508SA)
- DDS Shaft Seal, 85mm I. D., 120mm O. D., 13mm W (8512013SC)
- DDS Shaft Seal, 12 x 20 x 5 mm., SCV, Fluoro Rubber (12205SCV)
- DDS Shaft Seal, TC, 1.25in ID, Nitrile Rubber (IN31.7547.6211.11TC)
- DDS Shaft Seal, SC, 15mm ID, Nitrile Rubber (152405SC)
- DDS Shaft Seal, 58 x 80 x 10 mm., TC, Nitrile Rubber (588010TC)
- DDS Shaft Seal, 24 x 40 x 7 mm., TC, Nitrile Rubber (24407TC)
- Dds Shaft Seals & Adapters