Shop All Shaft Seals & Adapters
Dds
Shaft Seal, TCV, 56mm ID, Fluoro Rubber
Mfr # 568008TCV
Zoro # G700475570
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 56 mm
- Outside Dia. 80 mm
- Width 8 mm
- Lip Material Fluoro Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 568008TCV
- Zoro # G700475570
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 56 mm |
Outside Dia. | 80 mm |
Width | 8 mm |
Outside Diameter | 80 mm |
Inside Diameter | 56 mm |
Overall Width | 8 mm |
Details
Item | Rotary Shaft Seal |
Seal Type | Lip Seal |
Lip Material | Fluoro Rubber |
Design Code | TCV |
Max. Pressure | 10 psi |
Seal Design | TC |
Case Coating | None |
System of Measurement | Metric |
Lip Material Application | Fluoroelastomer for High Temperature Applications |
Maximum Pressure | 10 psi |
Spring Reinforcement | Yes |
Number of Lips | 2 |
Contact Type | Contact Seal |
Description
Rotary Shaft Seal, Design Code TCV, Inside Diameter 56 mm, Outside Diameter 80 mm, Overall Width 8 mm, Contact Type Contact Seal, Lip Material Fluoro Rubber, Maximum Pressure 10 psi, Number of Lips 2, System of Measurement Metric, Case Coating None, Seal Type Lip Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONRADER Pilot Valve, Unloader, 111 to 133 psi (RCB-M-HU-111-133)
- INGERSOLL-RAND Tool Retainer (AVC10-183A)
- TRITAN Locknut, Inch, Diameter/Threads: 2.157/18 (N11)
- POWERDRIVE Idler Sprocket, Ball, ANSI 80 (HB80A12X3/4)
- DDS Shaft Seal, 14 x 20 x 3 mm., Nitrile Rubber (142003VG)
- DDS Shaft Seal, 140mm I. D., 170mm O. D. (14017013SA)
- DDS Shaft Seal, TCV, 30mm ID, Fluoro Rubber (304210TCV)
- DDS Shaft Seal, 50 x 65 x 8 mm., Nitrile Rubber (506508TC)
- DDS Shaft Seal, SA, 22mm ID, Nitrile Rubber (224210SA)
- DDS Shaft Seal, 85mm I. D., 120mm O. D., 13mm W (8512013SC)
- DDS Shaft Seal, 130 x 160 x 13 mm., TCV, Fluoro Rubber (13016013TCV)
- Dds Motor Supplies