Shop All Shaft Seals & Adapters
Dds
Shaft Seal, TCV, 53mm ID, Fluoro Rubber
Mfr # 536810TCV
Zoro # G600475434
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Dual Lip Seal
- Inside Dia. 53 mm
- Outside Dia. 68 mm
- Width 10 mm
- Lip Material Fluoro Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dds
- MFR # 536810TCV
- Zoro # G600475434
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 53 mm |
Outside Dia. | 68 mm |
Width | 10 mm |
Outside Diameter | 68 mm |
Inside Diameter | 53 mm |
Overall Width | 10 mm |
Details
Item | Rotary Shaft Seal |
Seal Type | Dual Lip Seal |
Lip Material | Fluoro Rubber |
Design Code | TCV |
Max. Pressure | 10 psi |
Seal Design | TC |
Maximum Pressure | 10 psi |
Contact Type | Contact Seal |
Spring Reinforcement | Yes |
Lip Material Application | Fluoroelastomer for High Temperature Applications |
System of Measurement | Metric |
Number of Lips | 2 |
Case Coating | None |
Description
Rotary Shaft Seal, Design Code TCV, Inside Diameter 53 mm, Outside Diameter 68 mm, Overall Width 10 mm, Contact Type Contact Seal, Lip Material Fluoro Rubber, Maximum Pressure 10 psi, Number of Lips 2, System of Measurement Metric, Case Coating None, Seal Type Dual Lip Seal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BREEZE Constant Torque Clamp, SAE 312,410 SS, PK5 (BR CT 300 L SS)
- PRIMEFIT 3/8" x 25 Ft Retractable Hose Reel w. Rubber Hose (HRRUB380253)
- FENNER DRIVES Keyless Bushing, Dia. 40mm, 14 Bolt (B401040)
- REELCRAFT Cable Reel, 100 ft L, 9-3/4" H, 4-5/16" W (GA3100 N)
- DDS Shaft Seal, 28 x 40 x 7 mm., Nitrile Rubber (284007TC)
- DDS Shaft Seal, SB, 25mm ID, Nitrile Rubber (253807SB)
- DDS Shaft Seal, 50 x 68 x 8 mm., TC, Nitrile Rubber (50688TC)
- DDS Shaft Seal, 60 x 82 x 12 mm., TC, Nitrile Rubber (608212TC)
- DDS Shaft Seal, SC, 40mm ID, Nitrile Rubber (405207SC)
- DDS Shaft Seal, 16 x 28 x 7 mm., TCV, Fluoro Rubber (16287TCV)
- DDS Shaft Seal, 50 x 80 x 10 mm., TCV, Fluoro Rubber (508010TCV)
- Dds Shaft Seals & Adapters