Shop All Shaft Seals & Adapters
Dds
Shaft Seal, TCV, 52mm ID, Fluoro Rubber
Mfr # 526208TCV
Zoro # G600475113
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Dual Lip Seal
- Inside Dia. 52 mm
- Outside Dia. 62 mm
- Width 8 mm
- Lip Material Fluoro Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 526208TCV
- Zoro # G600475113
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 52 mm |
Outside Dia. | 62 mm |
Width | 8 mm |
Inside Diameter | 52 mm |
Outside Diameter | 62 mm |
Overall Width | 8 mm |
Details
Item | Rotary Shaft Seal |
Seal Type | Dual Lip Seal |
Lip Material | Fluoro Rubber |
Design Code | TCV |
Max. Pressure | 10 psi |
Case Coating | None |
Contact Type | Contact Seal |
Seal Design | TC |
Spring Reinforcement | Yes |
Number of Lips | 2 |
System of Measurement | Metric |
Maximum Pressure | 10 psi |
Lip Material Application | Fluoroelastomer for High Temperature Applications |
Description
Rotary Shaft Seal, Design Code TCV, Inside Diameter 52 mm, Outside Diameter 62 mm, Overall Width 8 mm, Contact Type Contact Seal, Lip Material Fluoro Rubber, Maximum Pressure 10 psi, Number of Lips 2, System of Measurement Metric, Case Coating None, Seal Type Dual Lip Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUMATICS Swivel, 1/4In NPT, 1/4In NPT, 1-39/50 In (2FCRN)
- TITAN HOSE CLAMP ASSORTMENT 34PC (TL45348)
- SPEEDAIRE Air Cylinder, 5 in Bore, 24 in Stroke, NFPA Double Acting (5VLX4)
- INTERSTATE PNEUMATICS Red Polyurethane Recoil Hose 1/4 Inch x 20 feet Solid Fittings (HR34-020)
- DDS Shaft Seal, 55 x 72 x 10 mm., TCV, Fluoro Rubber (557210TCV)
- DDS Shaft Seal, 57.15mm I. D., 76.2mm O. D. (57.1576.29.52SC)
- DDS Shaft Seal, TC, 38mm ID, Nitrile Rubber (386008TC)
- DDS Shaft Seal, TF, 35mm ID, Nitrile Rubber (354707TF)
- DDS Shaft Seal, TCN, 17mm ID, Nitrile Rubber (172806TCN)
- REINZ SHAFT OIL SEAL (81-53333-00)
- Dds Motor Supplies