Shop All Shaft Seals & Adapters
Dds
Shaft Seal, TCV, 5.125in ID, Fluoro Rubber
Mfr # 130.17155.5712.7TCV
Zoro # G800475692
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Dual Lip Seal
- Inside Dia. 130.17 mm
- Outside Dia. 155.57 mm
- Width 12 mm
- Lip Material Fluoro Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dds
- MFR # 130.17155.5712.7TCV
- Zoro # G800475692
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 130.17 mm |
Outside Dia. | 155.57 mm |
Width | 12 mm |
Outside Diameter | 6.125 in |
Inside Diameter | 5.125 in |
Overall Width | 0.472 in |
Details
Item | Rotary Shaft Seal |
Seal Type | Dual Lip Seal |
Lip Material | Fluoro Rubber |
Design Code | TCV |
Max. Pressure | 10 psi |
Case Coating | None |
Maximum Pressure | 10 psi |
Lip Material Application | Fluoroelastomer for High Temperature Applications |
Seal Design | TC |
Number of Lips | 2 |
Spring Reinforcement | Yes |
Contact Type | Contact Seal |
System of Measurement | Inch |
Description
Rotary Shaft Seal, Design Code TCV, Inside Diameter 5.125 in, Outside Diameter 6.125 in, Overall Width 0.472 in, Contact Type Contact Seal, Lip Material Fluoro Rubber, Maximum Pressure 10 psi, Number of Lips 2, System of Measurement Inch, Case Coating None, Seal Type Dual Lip Seal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AC Gearmotor, 18.0 in-lb Max. Torque, 154 RPM Nameplate RPM, 230V AC Voltage, 1 Phase (1L528)
- NEW DEPARTURE HYATT Single Row Ball Bearings (77502-16 16MM BORE)
- FESTO Clevis Foot CRLMC-40 (CRLMC-40)
- FESTO Compact Cylinder DPDM-10-10-PA (DPDM-10-10-PA)
- DDS Shaft Seal, TC, 1.25in ID, Nitrile Rubber (IN31.7550.87.93TC)
- DDS Shaft Seal, TC, 28mm ID, Nitrile Rubber (285507TC)
- DDS Shaft Seal, TB, 60mm ID, Nitrile Rubber (609010TB)
- DDS Shaft Seal, TCN, 60mm ID, Nitrile Rubber (608007TCN)
- DDS Shaft Seal, TC, 165mm ID, Nitrile Rubber (16519513TC)
- DDS Shaft Seal, 440mm I. D., 480mm O. D. (44048020SC)
- DDS Shaft Seal, 130mm I. D., 200mm O. D. (13020012TC)
- Dds Shaft Seals & Adapters