Shop All Shaft Seals & Adapters
Dds
Shaft Seal, TCV, 48mm ID, Fluoro Rubber
Mfr # 487212TCV
Zoro # G600474598
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 48 mm
- Outside Dia. 72 mm
- Lip Material Fluoro Rubber
- Max. Pressure 10 psi
- Inside Diameter 48 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 487212TCV
- Zoro # G600474598
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 48 mm |
Outside Dia. | 72 mm |
Width | 12 mm |
Inside Diameter | 48 mm |
Overall Width | 12 mm |
Outside Diameter | 72 mm |
Details
Item | Rotary Shaft Seal |
Seal Type | Lip Seal |
Lip Material | Fluoro Rubber |
Design Code | TCV |
Max. Pressure | 10 psi |
Contact Type | Contact Seal |
Maximum Pressure | 10 psi |
Spring Reinforcement | Yes |
Number of Lips | 2 |
Case Coating | None |
System of Measurement | Metric |
Lip Material Application | Fluoroelastomer for High Temperature Applications |
Seal Design | TC |
Description
Rotary Shaft Seal, Design Code TCV, Inside Diameter 48 mm, Outside Diameter 72 mm, Overall Width 12 mm, Contact Type Contact Seal, Lip Material Fluoro Rubber, Maximum Pressure 10 psi, Number of Lips 2, System of Measurement Metric, Case Coating None, Seal Type Lip Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Adpt, MJIC, 1-1/16-12, Plug (900599-12S)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Braze-On Bore Straight (4315X16X12)
- DAYTON Motor Brush Set, 90VDC, PK2 (33K905)
- SOLBERG Filter Element, Paper, 2 Micron (840)
- DDS Shaft Seal, 4 x 10 x 4 mm., VC, Nitrile Rubber (4104VC)
- DDS Shaft Seal, SC, 1.75in ID, Nitrile Rubber (44.4563.512.7SC)
- DDS Shaft Seal, 25 x 45 x 11 mm., TC, Nitrile Rubber (254511TC)
- DDS Shaft Seal, TC, 1in ID, Nitrile Rubber (IN25.444.457.93TC)
- DDS Shaft Seal, 18 x 30 x 6 mm., TC, Nitrile Rubber (18306TC)
- DDS Shaft Seal, 30 x 42 x 7 mm., TC, Nitrile Rubber (30427TC)
- DDS Shaft Seal, TC, 50mm ID, Nitrile Rubber (506010TC)
- Dds Motor Supplies