Shop All Shaft Seals & Adapters
Dds
Shaft Seal, TCV, 45mm ID, Fluoro Rubber
Mfr # 456212TCV
Zoro # G700474566
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 45 mm
- Outside Dia. 62 mm
- Lip Material Fluoro Rubber
- Max. Pressure 10 psi
- Case Coating None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 456212TCV
- Zoro # G700474566
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 45 mm |
Outside Dia. | 62 mm |
Width | 12 mm |
Inside Diameter | 45 mm |
Overall Width | 12 mm |
Outside Diameter | 62 mm |
Details
Item | Rotary Shaft Seal |
Seal Type | Dual Lip Seal |
Lip Material | Fluoro Rubber |
Design Code | TCV |
Max. Pressure | 10 psi |
Case Coating | None |
Contact Type | Contact Seal |
Maximum Pressure | 10 psi |
System of Measurement | Metric |
Spring Reinforcement | Yes |
Number of Lips | 2 |
Seal Design | TC |
Lip Material Application | Fluoroelastomer for High Temperature Applications |
Description
Rotary Shaft Seal, Design Code TCV, Inside Diameter 45 mm, Outside Diameter 62 mm, Overall Width 12 mm, Contact Type Contact Seal, Lip Material Fluoro Rubber, Maximum Pressure 10 psi, Number of Lips 2, System of Measurement Metric, Case Coating None, Seal Type Dual Lip Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Taper Roller Bearing Cup, 2 29/32in Bore (25520)
- TITAN HD Motor Dual Run Cap, 35/5 MFD, 440V, Round (PRCFD355A)
- ZORO SELECT FHP Sheave, AK49 x 1 (AK491)
- REELCRAFT Union, Swivel (S257-2)
- DDS Shaft Seal, TC, 35mm ID, Nitrile Rubber (356208TC)
- DDS Shaft Seal, SC, 1.125in ID, Nitrile Rubber (28.5738.16.35SC)
- DDS Shaft Seal, 18 x 30 x 6 mm., TC, Nitrile Rubber (18306TC)
- DDS Shaft Seal, 25 x 42 x 10 mm., TC, Nitrile Rubber (254210TC)
- DDS Shaft Seal, SC, 45mm ID, Nitrile Rubber (455508SC)
- DDS Shaft Seal, SC, 45mm ID, Nitrile Rubber (458510SC)
- DDS Shaft Seal, SC, 28mm ID, Nitrile Rubber (284708SC)
- Dds Shaft Seals & Adapters