Shop All Shaft Seals & Adapters
Dds
Shaft Seal, TCV, 33mm ID, Fluoro Rubber
Mfr # 334507TCV
Zoro # G700473286
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Dual Lip Seal
- Inside Dia. 33 mm
- Outside Dia. 45 mm
- Width 7 mm
- Lip Material Fluoro Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 334507TCV
- Zoro # G700473286
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 33 mm |
Outside Dia. | 45 mm |
Width | 7 mm |
Outside Diameter | 45 mm |
Overall Width | 7 mm |
Inside Diameter | 33 mm |
Details
Item | Rotary Shaft Seal |
Seal Type | Dual Lip Seal |
Lip Material | Fluoro Rubber |
Design Code | TCV |
Max. Pressure | 10 psi |
Lip Material Application | Fluoroelastomer for High Temperature Applications |
Case Coating | None |
Seal Design | TC |
Spring Reinforcement | Yes |
Contact Type | Contact Seal |
Number of Lips | 2 |
Maximum Pressure | 10 psi |
System of Measurement | Metric |
Description
Rotary Shaft Seal, Design Code TCV, Inside Diameter 33 mm, Outside Diameter 45 mm, Overall Width 7 mm, Contact Type Contact Seal, Lip Material Fluoro Rubber, Maximum Pressure 10 psi, Number of Lips 2, System of Measurement Metric, Case Coating None, Seal Type Dual Lip Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 1260887, Pressure Line, 25 micron, Outside-In (MF0060336)
- INGERSOLL-RAND Coalescing Filter Element, 0.01 Microns (F108IHE)
- TITAN HD Motor Dual Run Cap, 45/3 MFD, 440V, Round (PRCFD453A)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI HP3203A10AN, Pressure Line, 10 micron (ZX-HP3203A10AN)
- DDS Shaft Seal, SC, 36mm ID, Nitrile Rubber (365010SC)
- DDS Shaft Seal, 60mm I. D., 110mm O. D., 12mm W (6011012SC)
- DDS Shaft Seal, TF, 35mm ID, Nitrile Rubber (354507TF)
- DDS Shaft Seal, 55 x 90 x 10 mm., Fluoro Rubber (559010TCV)
- DDS Shaft Seal, 28 x 45 x 7 mm., SCV, Fluoro Rubber (28457SCV)
- DDS Shaft Seal, SF, 19mm ID, Nitrile Rubber (193207SF)
- DDS Shaft Seal, TC, 16mm ID, Nitrile Rubber (162204TC)
- Dds Shaft Seals & Adapters