Shop All Shaft Seals & Adapters
Dds
Shaft Seal, TCV, 32mm ID, Fluoro Rubber
Mfr # 324510TCV
Zoro # G000472880
product price: $33.15
/ea
$33.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Dual Lip Seal
- Inside Dia. 32 mm
- Outside Dia. 45 mm
- Lip Material Fluoro Rubber
- Max. Pressure 10 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 324510TCV
- Zoro # G000472880
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 32 mm |
Outside Dia. | 45 mm |
Width | 10 mm |
Inside Diameter | 32 mm |
Outside Diameter | 45 mm |
Overall Width | 10 mm |
Details
Item | Rotary Shaft Seal |
Seal Type | Dual Lip Seal |
Lip Material | Fluoro Rubber |
Design Code | TCV |
Max. Pressure | 10 psi |
Seal Design | TC |
Maximum Pressure | 10 psi |
System of Measurement | Metric |
Case Coating | None |
Contact Type | Contact Seal |
Spring Reinforcement | Yes |
Lip Material Application | Fluoroelastomer for High Temperature Applications |
Number of Lips | 2 |
Description
Rotary Shaft Seal, Design Code TCV, Inside Diameter 32 mm, Outside Diameter 45 mm, Overall Width 10 mm, Contact Type Contact Seal, Lip Material Fluoro Rubber, Maximum Pressure 10 psi, Number of Lips 2, System of Measurement Metric, Case Coating None, Seal Type Dual Lip Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENVIROTEC Motor, 1/6 HP, 277V, 1 Phase, Dual Shaft (PM-02-1517)
- MILTON G Style Coupler, 3/8" FNPT, PK5 (1813)
- GATES PowerGrip GT4 Belts - 8M and 14M, 480-8MGT-20 (480-8MGT-20)
- BROWNING 3 Groove Cast Iron Bushed Bore Multiple Sheave, 3Q3V80 (3Q3V80)
- DDS Shaft Seal, TC, 1in ID, Nitrile Rubber (IN25.438.19.52TC)
- DDS Shaft Seal, TCV, 30mm ID, Fluoro Rubber (306210TCV)
- DDS Shaft Seal, 62mm I. D., 80mm O. D., 10mm W (628010SC)
- DDS Shaft Seal, TC, 1in ID, Nitrile Rubber (IN25.450.86.35TC)
- DDS Shaft Seal, 20 x 35 x 7 mm., TC, Nitrile Rubber (20357TC)
- DDS Shaft Seal, SC, 14mm ID, Nitrile Rubber (142405SC)
- DDS Shaft Seal, 20mm I. D., 30mm O. D., 7mm W (20307SCV)
- Dds Shaft Seals & Adapters