Shop All Shaft Seals & Adapters
Dds
Shaft Seal, TCV, 30mm ID, Fluoro Rubber
Mfr # 305008TCV
Zoro # G700472722
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 30 mm
- Outside Dia. 50 mm
- Width 8 mm
- Lip Material Fluoro Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 305008TCV
- Zoro # G700472722
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 30 mm |
Outside Dia. | 50 mm |
Width | 8 mm |
Outside Diameter | 50 mm |
Overall Width | 8 mm |
Inside Diameter | 30 mm |
Details
Item | Rotary Shaft Seal |
Seal Type | Lip Seal |
Lip Material | Fluoro Rubber |
Design Code | TCV |
Max. Pressure | 10 psi |
System of Measurement | Metric |
Maximum Pressure | 10 psi |
Spring Reinforcement | Yes |
Case Coating | None |
Contact Type | Contact Seal |
Lip Material Application | Fluoroelastomer for High Temperature Applications |
Seal Design | TC |
Number of Lips | 2 |
Description
Rotary Shaft Seal, Design Code TCV, Inside Diameter 30 mm, Outside Diameter 50 mm, Overall Width 8 mm, Contact Type Contact Seal, Lip Material Fluoro Rubber, Maximum Pressure 10 psi, Number of Lips 2, System of Measurement Metric, Case Coating None, Seal Type Lip Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Capacitor-Start General Purpose Motor, 1 HP, 115/208-230V AC Voltage, 56H Frame, 1,725 Nameplate RPM (6K640)
- SPEEDAIRE Coalescing Filter, 1/4 In. NPT, 250 psi (4ZL23)
- INGERSOLL-RAND TUNE UP KIT IMPACT WRENCH 3/8" MOTOR (IR212-TK2)
- THOMSON Shaft Support, 1.250 In Bore, 1.380 In H (FSB20)
- DDS Shaft Seal, TCN, 17mm ID, Nitrile Rubber (172806TCN)
- DDS Shaft Seal, VG, 14mm ID, Nitrile Rubber (141803VG)
- DDS Shaft Seal, TC, 1.125in ID, Nitrile Rubber (IN28.5744.456.35TC)
- DDS Shaft Seal, TCN, 30mm ID, Nitrile Rubber (305007TCN)
- DDS Shaft Seal, 35 x 72 x 10 mm., TC, Nitrile Rubber (357210TC)
- DDS Shaft Seal, SC, 1.75in ID, Nitrile Rubber (IN44.4569.8512.7SC)
- DDS Shaft Seal, SC, 12mm ID, Nitrile Rubber (12244.5SC)
- Dds Shaft Seals & Adapters